Skip Content

Temp Job Site Light,120V,50W,5000L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Temp Job Site Light, 120V, 50W, 5000L

Price $658.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 23NU38
  • Mfr. Model # LE970LED-TR
  • UNSPSC # 39111704
  • Catalog Page # 737
  • Shipping Weight 24.69 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 50
  • Lumens 5000
  • Color Yellow
  • Base Style Tripod
  • Lamp Included No
  • Rated Life 50,000 hr.
  • Cord Length 15 ft.
  • NEC Cord Designation SJOW
  • NEMA Plug Configuration 5-15P
  • Gauge/Conductor 18/3
  • Guard Type Tempered Glass
  • Max. Height 96"
  • Features As bright as a 500W quartz halogen (50W version), Low energy usage, No bulb replacement required, Instant start-up, at full output, even in cold temperatures, Cool to the touch, even if left running for extended lengths of time, Durable cast aluminum housing
  • Includes 8-11 ft. Tripod
  • IP Rating 65
  • Standards cETLus
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


The bright LED head is mounted on a sturdy, easily adjustable tripod, for versatile lighting just about anywhere there is AC power. Die-cast aluminum housing. Includes cord guides.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.