Skip Content

Single Acting Oil Pump,Air,3.1 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Single Acting Oil Pump, Air, 3.1 GPM

Price $392.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1XGP4
  • Mfr. Model # 4475
  • UNSPSC # 40151524
  • Catalog Page # 1357
  • Shipping Weight 8.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Single Acting Oil Pump
  • Type Air Operated
  • Air Motor Size (In.) 2
  • Pump Ratio 1:1
  • Ounces per Stroke 2.9
  • Container Size 16 to 55 gal.
  • Consumption @ 100 PSI 5 cfm
  • Working Flow Max. (GPM) 3.1
  • Min. Air Inlet Pressure 40
  • Max. Air Inlet PSI 150
  • Outlet Pressure Max. (PSI) 150
  • Air Inlet (In.) 1/4-18
  • Outlet Size 3/8-1/2"
  • Max. Output 3.1 gpm
  • Fluid Inlet Thread (In.) 2" Bung
  • Fluid Outlet Thread (In.) 1/2
  • Pump for Multiple Outlets Yes
  • Standards FNPT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Air-operated, self-priming pumps for low- and medium-viscosity fluids from drums and other tanks.
Pumps can be used with motor oil, automatic transmission fluid, and gear oil.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.