Skip Content

Engine Driven Welder, Ranger 305G Series, 10,500W, Kohler, Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Engine Driven Welder, Ranger 305G Series, 10,500W, Kohler, Gas

Price $6,148.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JPH9
  • Mfr. Model # K1726-5
  • UNSPSC # 23171514
  • Catalog Page # N/A
  • Shipping Weight 512.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ranger® can be used with a variety of DC stick electrode types. It is MIG, flux-cored, and TIG capable with accessories, sold separately. It features a 12-gal. fuel tank and 23-HP Kohler engine.

View More

Technical Specs

  • Item Engine Driven Welder
  • Series Ranger 305G
  • Start Type Electric
  • Rated Output CC/DC 305A DC CC @ 29V, 100%
  • Amperage Range 20 to 305
  • Continuous Auxiliary Power 9500W
  • Peak Auxiliary Power 10,500W
  • Phase 1
  • Engine Brand Kohler
  • Fuel Type Gas
  • HP 23
  • Height 36.2"
  • Depth 42.3"
  • Width 21.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.