Skip Content

Engine Driven Welder, Eagle 10,000 Plus Series, 10,500W, Kohler, Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Engine Driven Welder, Eagle 10,000 Plus Series, 10,500W, Kohler, Gas

Price $4,109.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JPH6
  • Mfr. Model # K2343-3
  • UNSPSC # 23171514
  • Catalog Page # N/A
  • Shipping Weight 582.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Eagle can be used with a broad range of stick electrodes for DC welding applications. It is MIG, flux-cored, and TIG capable with optional accessories,
sold separately. It features a 12-gal. fuel tank and 23-HP Kohler engine.

View More

Technical Specs

  • Item Engine Driven Welder
  • Series Eagle 10,000 Plus
  • Start Type Electric
  • Rated Output CC/DC 225A @ 25V, 40%/ 210A @ 25V, 100%
  • Amperage Range 50 to 225
  • Continuous Auxiliary Power 9000W
  • Peak Auxiliary Power 10,500W
  • Phase 1
  • Engine Brand Kohler
  • Fuel Type Gas
  • HP 23
  • Height 29.9"
  • Depth 42.3"
  • Width 21.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.