Skip Content

 
Welder Generator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welder Generator

Technical Specs

  • Item Engine Driven Welder 
Series
Please Select
Start Type
Please Select
Rated Output CC/AC
Please Select
Rated Output CC/DC
Please Select
Amperage Range
Please Select
Continuous Auxiliary Power
Please Select
Peak Auxiliary Power
Please Select
Engine Brand
Please Select
HP
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Series
Start Type
Rated Output CC/AC
Rated Output CC/DC
Amperage Range
Continuous Auxiliary Power
Peak Auxiliary Power
Engine Brand
HP
Price
Qty
Please use Qty box to add item(s) to cart.
K2708-2
Bulldog 5500
Recoil
125A AC/ 20V/ 30%100A AC/ 25V/ 60%
70 to 140
4000W
5500W
Kohler
9

$2,577.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,577.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Bulldog 5500
  • Start Type Recoil
  • Rated Output CC/AC 125A AC/ 20V/ 30%100A AC/ 25V/ 60%
  • Amperage Range 70 to 140
  • Continuous Auxiliary Power 4000W
  • Peak Auxiliary Power 5500W
  • Engine Brand Kohler
  • HP 9
K2343-3
Eagle 10,000 Plus
Electric
225A @ 25V, 40%/ 210A @ 25V, 100%
50 to 225
9000W
10,500W
Kohler
23

$4,372.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,372.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Eagle 10,000 Plus
  • Start Type Electric
  • Rated Output CC/DC 225A @ 25V, 40%/ 210A @ 25V, 100%
  • Amperage Range 50 to 225
  • Continuous Auxiliary Power 9000W
  • Peak Auxiliary Power 10,500W
  • Engine Brand Kohler
  • HP 23
K2707-2
Outback 145
Recoil
80A DC/ 25V/ 100%100A DC/ 25V/ 60%125A DC/ 25V/ 30%
50 to 145
4250W
4750W
Kohler
9

$3,215.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,215.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Outback 145
  • Start Type Recoil
  • Rated Output CC/DC 80A DC/ 25V/ 100%100A DC/ 25V/ 60%125A DC/ 25V/ 30%
  • Amperage Range 50 to 145
  • Continuous Auxiliary Power 4250W
  • Peak Auxiliary Power 4750W
  • Engine Brand Kohler
  • HP 9
K2706-2
Outback 185
Electric
100A DC/ 25V/ 100%130A DC/ 25V/ 60%150A DC/ 25V/ 20%
50 to 185
5000W
5700W
Kohler
14

$3,819.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,819.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Outback 185
  • Start Type Electric
  • Rated Output CC/DC 100A DC/ 25V/ 100%130A DC/ 25V/ 60%150A DC/ 25V/ 20%
  • Amperage Range 50 to 185
  • Continuous Auxiliary Power 5000W
  • Peak Auxiliary Power 5700W
  • Engine Brand Kohler
  • HP 14
K2857-1
Ranger 225
Electric
225A DC CC @ 25V, 40%
50 to 225
9000W
10,500W
Kohler
23

$5,347.00 / each

Enter location to check availability
Catalog Page #  NA

Price $5,347.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Ranger 225
  • Start Type Electric
  • Rated Output CC/DC 225A DC CC @ 25V, 40%
  • Amperage Range 50 to 225
  • Continuous Auxiliary Power 9000W
  • Peak Auxiliary Power 10,500W
  • Engine Brand Kohler
  • HP 23
K1726-5
Ranger 305G
Electric
305A DC CC @ 29V, 100%
20 to 305
9500W
10,500W
Kohler
23

$6,287.00 / each

Enter location to check availability
Catalog Page #  NA

Price $6,287.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Ranger 305G
  • Start Type Electric
  • Rated Output CC/DC 305A DC CC @ 29V, 100%
  • Amperage Range 20 to 305
  • Continuous Auxiliary Power 9500W
  • Peak Auxiliary Power 10,500W
  • Engine Brand Kohler
  • HP 23
K2382-4
Ranger
Electric
250A AC/DC CC/ 25V/ 100%
250A AC/DC CC/ 25V/ 100%
50 to 250
10,000W
11,000W
Kohler
23

$5,457.00 / each

Enter location to check availability
Catalog Page #  NA

Price $5,457.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Ranger
  • Start Type Electric
  • Rated Output CC/AC 250A AC/DC CC/ 25V/ 100%
  • Rated Output CC/DC 250A AC/DC CC/ 25V/ 100%
  • Amperage Range 50 to 250
  • Continuous Auxiliary Power 10,000W
  • Peak Auxiliary Power 11,000W
  • Engine Brand Kohler
  • HP 23
K2382-5
Ranger
Electric
250A AC/DC CC/ 25V/ 100%
250A AC/DC CC/ 25V/ 100%
50 to 250
10,000W
11,000W
Kohler
23

$6,452.00 / each

Enter location to check availability
Catalog Page #  NA

Price $6,452.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Ranger
  • Start Type Electric
  • Rated Output CC/AC 250A AC/DC CC/ 25V/ 100%
  • Rated Output CC/DC 250A AC/DC CC/ 25V/ 100%
  • Amperage Range 50 to 250
  • Continuous Auxiliary Power 10,000W
  • Peak Auxiliary Power 11,000W
  • Engine Brand Kohler
  • HP 23
K1727-4
Ranger
Electric
305A / 29V / 100%
20 to 305
9500W
10,500W
Kubota
19

$11,972.00 / each

Enter location to check availability
Catalog Page #  NA

Price $11,972.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Ranger
  • Start Type Electric
  • Rated Output CC/DC 305A / 29V / 100%
  • Amperage Range 20 to 305
  • Continuous Auxiliary Power 9500W
  • Peak Auxiliary Power 10,500W
  • Engine Brand Kubota
  • HP 19
K2352-5
Ranger
Electric
305A/ 29V/ 100%
20 to 305
9500W
10,000W
Kubota
19

$16,273.00 / each

Enter location to check availability
Catalog Page #  NA

Price $16,273.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Ranger
  • Start Type Electric
  • Rated Output CC/DC 305A/ 29V/ 100%
  • Amperage Range 20 to 305
  • Continuous Auxiliary Power 9500W
  • Peak Auxiliary Power 10,000W
  • Engine Brand Kubota
  • HP 19
K2353-2
Ranger
Electric
305A/ 29V/ 100%
20 to 305
9500W
10,500W
Kohler
23

$9,550.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,550.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Ranger
  • Start Type Electric
  • Rated Output CC/DC 305A/ 29V/ 100%
  • Amperage Range 20 to 305
  • Continuous Auxiliary Power 9500W
  • Peak Auxiliary Power 10,500W
  • Engine Brand Kohler
  • HP 23
K2453-5
Vantage
DC Constant Current 300A/32V/100%, 350A/28V/100%, 30-400 Amps, DC Pipe Current 300A/32V/100% 40-300A, Touch Start TIG(R) Range 250A/30V/100%, 20-250 Amps, Arc Gouge 300A/32V/100%, 90-300A Single Dial, Continuous Control 60V DC Max OCV At 1890 rpm
11,000W
12,000W
Perkins

$19,961.00 / each

Enter location to check availability
Catalog Page #  NA

Price $19,961.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Vantage
  • Rated Output CC/DC DC Constant Current 300A/32V/100%, 350A/28V/100%, 30-400 Amps, DC Pipe Current 300A/32V/100% 40-300A, Touch Start TIG(R) Range 250A/30V/100%, 20-250 Amps, Arc Gouge 300A/32V/100%, 90-300A Single Dial, Continuous Control 60V DC Max OCV At 1890 rpm
  • Continuous Auxiliary Power 11,000W
  • Peak Auxiliary Power 12,000W
  • Engine Brand Perkins
K2453-5
Vantage
DC Constant Current 300A/32V/100%, 350A/28V/100%, 30-400 Amps, DC Pipe Current 300A/32V/100%, 40-300A, Touch Start TIG(R) Range 250A/30V/100%, 20-250 Amps, Arc Gouge 300A/32V/100%, 90-300ASingle Dial, Continuous Control 60V DC Max OCV At 1890 rpm
11,000W
12,000W
Kubota

$20,306.00 / each

Enter location to check availability
Catalog Page #  NA

Price $20,306.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Vantage
  • Rated Output CC/DC DC Constant Current 300A/32V/100%, 350A/28V/100%, 30-400 Amps, DC Pipe Current 300A/32V/100%, 40-300A, Touch Start TIG(R) Range 250A/30V/100%, 20-250 Amps, Arc Gouge 300A/32V/100%, 90-300ASingle Dial, Continuous Control 60V DC Max OCV At 1890 rpm
  • Continuous Auxiliary Power 11,000W
  • Peak Auxiliary Power 12,000W
  • Engine Brand Kubota
K2508-7
Vantage
DC Constant Current 400A/36V/100%, 450A/32V/100%, 30-500A, DC Pipe Current 300A/32V/100%, 40-300A, Touch Start TIG Range 250A/30V/100%, 20-250A, Arc Gouge 400/36V/100%, 90-450A, Single Dial, Continuous Control 60V DC Max OCV At 1880 RPM
11,000W
12,000W
Perkins

$22,916.00 / each

Enter location to check availability
Catalog Page #  NA

Price $22,916.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Vantage
  • Rated Output CC/DC DC Constant Current 400A/36V/100%, 450A/32V/100%, 30-500A, DC Pipe Current 300A/32V/100%, 40-300A, Touch Start TIG Range 250A/30V/100%, 20-250A, Arc Gouge 400/36V/100%, 90-450A, Single Dial, Continuous Control 60V DC Max OCV At 1880 RPM
  • Continuous Auxiliary Power 11,000W
  • Peak Auxiliary Power 12,000W
  • Engine Brand Perkins
K2509-7
Vantage
DC Constant Current, 400A/36V/100%, 450A/32V/100%, 30-500A, DC Pipe Current 300A/32V/100%, 40-300A, Touch Start TIG Range, 250A/30V/100%, 20-250A, Arc Gouge 400/36V/100%, 90-450A, Single Dial, Continuous Control 60V DC Max OCV At 1880 RPM
11,000W
12,000W
Perkins

$22,960.00 / each

Enter location to check availability
Catalog Page #  NA

Price $22,960.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Vantage
  • Rated Output CC/DC DC Constant Current, 400A/36V/100%, 450A/32V/100%, 30-500A, DC Pipe Current 300A/32V/100%, 40-300A, Touch Start TIG Range, 250A/30V/100%, 20-250A, Arc Gouge 400/36V/100%, 90-450A, Single Dial, Continuous Control 60V DC Max OCV At 1880 RPM
  • Continuous Auxiliary Power 11,000W
  • Peak Auxiliary Power 12,000W
  • Engine Brand Perkins
K2410-7
Vantage
Electric
400A/ 36V/ 100%450A/ 32V/ 100%
30 to 500
11,000W
12,000W
Perkins
28

$18,357.00 / each

Enter location to check availability
Catalog Page #  NA

Price $18,357.00 / each

Technical Specs

  • Item Engine Driven Welder
  • Series Vantage
  • Start Type Electric
  • Rated Output CC/DC 400A/ 36V/ 100%450A/ 32V/ 100%
  • Amperage Range 30 to 500
  • Continuous Auxiliary Power 11,000W
  • Peak Auxiliary Power 12,000W
  • Engine Brand Perkins
  • HP 28
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More