Skip Content

Engine Driven Welder, Outback 185 Series, 5700W, Kohler, Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Engine Driven Welder, Outback 185 Series, 5700W, Kohler, Gas

Price $3,734.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13Y741
  • Mfr. Model # K2706-2
  • UNSPSC # 23171514
  • Catalog Page # N/A
  • Shipping Weight 330.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Outback® can be used for DC welding with stick electrodes up to 1⁄8". 6.8-gal. fuel tank. 1 1⁄4"-dia. tube frame and Low-Lift™ grab bars protect unit and provide better leverage for lifting on and off trucks.

View More

Technical Specs

  • Item Engine Driven Welder
  • Series Outback 185
  • Start Type Electric
  • Rated Output CC/DC 100A DC/ 25V/ 100%130A DC/ 25V/ 60%150A DC/ 25V/ 20%
  • Amperage Range 50 to 185
  • Continuous Auxiliary Power 5000W
  • Peak Auxiliary Power 5700W
  • Phase 3 / 1
  • Engine Brand Kohler
  • Fuel Type Gas
  • HP 14
  • Height 25.6"
  • Depth 31.5"
  • Width 21.8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.