Skip Content

Engine Driven Welder, Ranger Series, 11,000W, Kohler, Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Engine Driven Welder, Ranger Series, 11,000W, Kohler, Gas

Price $5,231.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12C066
  • Mfr. Model # K2382-4
  • UNSPSC # 23171514
  • Catalog Page # N/A
  • Shipping Weight 615.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEngine Driven Welder
  • SeriesRanger
  • Start TypeElectric
  • Rated Output CC/AC250A AC/DC CC/ 25V/ 100%
  • Rated Output CC/DC250A AC/DC CC/ 25V/ 100%
  • Amperage Range50 to 250
  • Continuous Auxiliary Power10,000W
  • Peak Auxiliary Power11,000W
  • Phase1
  • Engine BrandKohler
  • Fuel TypeGas
  • HP23
  • Height29.9"
  • Depth42.3"
  • Width21.5"
  • IncludesRanger 250 GXT Welder/ Generator
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Wanted to no if it will Power my 220 Ac-Dc Red Buzz Box Arc welder and My 220 Volt Linclon 180 Mig welder !
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Catballou is loaded.
Additional information about Catballou could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Our K2382-4 Ranger Welder/Generator will operate your K1297 and MIG welder on DC power, but cannot on AC power.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about WeldingExperts is loaded.
Additional information about WeldingExperts could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:38:16.375-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12C066, prod, sort_default
1 of 1
  • 2015-09-03T19:38:16.377-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12C066, prod, sort_default
1 of 1