Skip Content

Inferno Torch, Propane Fuel, Manual (Striker included) Ignitor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Inferno Torch, Propane Fuel, Manual (Striker included) Ignitor

Price $94.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 02108 (Change)

Go

Invalid Zip Code


EVERETT branch 091

  • Item # 12C086
  • Mfr. Model # KH825-01
  • UNSPSC # 23171517
  • Catalog Page # 1275
  • Shipping Weight 5.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Torch
  • Type Propane
  • Series Inferno
  • Ignitor Manual (Striker included)
  • Fuel Propane
  • Head Round
  • Length 39"
  • Flame Type Adjustable
  • Propane Btus per Hour 500,000
  • Characteristics The Inferno Torch Features Up To 500,000 BTU Output, Solid Brass Valve For Flame Adjustment Offers Superior Durability And Long Life, 10 Ft. Liquid Propane (Lp) Gas Hose Is CSA Approved, Lightweight Torch Head Is Designed With Extremely Strong Yet Lightweight Steel, Ensuring Easier Operation Than Heavy Cast Iron Competitors, Long Plastic Handle Cover Minimizes Heat Transfer To User During Operation, Works With 20, 50 Or 100 lb. Propane Cylinders
  • Application Uses Include Home, Farm, Industrial And Construction Applications, Including Road Surface Repair, Paint Removal, Burning Brush, Weeds And Stumps, Melting Snow And Ice, Heating Frozen Pipes, Roof Repair And Much More
  • Includes 10 ft. LP Gas Hose, Flint Striker
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about eric43223 is loaded.
Additional information about eric43223 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No fitting is needed. The hose already has the fitting on it to connect to standard propane tanks.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about WeldingExperts is loaded.
Additional information about WeldingExperts could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about gompert is loaded.
Additional information about gompert could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Approximate Flame Temperature: 2050 Degrees F
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about WeldingExperts is loaded.
Additional information about WeldingExperts could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Chiefs1957 is loaded.
Additional information about Chiefs1957 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You can use a standard 20-40-100LB propane tank with the Inferno. The same kind that you can pick up at most gas stations or hardware stores.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about WeldingExperts is loaded.
Additional information about WeldingExperts could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:52:01.035-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12C086, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:01.038-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12C086, prod, sort_default
1 of 1