Skip Content

Stick Welding Power Source,Idealarc 250 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stick Welding Power Source, Idealarc 250

Price $3,274.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FKG4
  • Mfr. Model # K1053-9
  • UNSPSC # 23171508
  • Catalog Page # 3399
  • Shipping Weight 376.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStick Welding Power Source,Idealarc 250
  • SeriesIdealarc 250
  • Input Voltage208/230/460
  • Amps AC250
  • Rated OutputAC: 250A/30V/30%, DC: 250A/30V/30%
  • Input (Amps)34
  • Output Range (Amps)AC: 35-300A, DC: 40-250A
  • OCV72v
  • Hz60
  • Duty CycleAC: 250A/30V/30%, DC: 250A/30V/30%
  • Overall Width (In.)19
  • Welding Amp Range High300
  • ApplicationSuited for Industrial Production, Maintenance and Repair Shops Applications Where Welding Versatility is Needed.
  • Welding Amp Range Low35
  • Welding Range (Amps AC)AC- 35-300A
  • Welding Range (Amps DC)DC- 40-250A
  • Overall Depth (In.)21.5
  • Overall Height (In.)27
  • StandardsCSA NRTL/C Certified
  • IncludesPower Factor Capacitors

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.