Skip Content

Stick Welder,225AC/125DC,230V,50A,OCV 79 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stick Welder, 225AC/125DC, 230V, 50A, OCV 79

Price $926.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JPG3
  • Mfr. Model # K1297
  • UNSPSC # 23171508
  • Catalog Page # 3399
  • Shipping Weight 117.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStick Welder
  • SeriesAC/DC 225/125
  • Input Voltage230
  • Amps AC225AC/125DC
  • Rated Output225AC/125DC
  • Input (Amps)50/36
  • Output Range (Amps)40-225 Amps AC / 30-125 Amps DC
  • OCV79-73
  • Hz60/50
  • Duty CycleAC 225A @ 25V, 20% / DC 125A @ 25V, 20%
  • Output Amps @20% Duty Cycle225/125
  • Overall Width (In.)17-1/4
  • Welding Amp Range High225
  • ApplicationFor Home, Farm, Shop, Repair and Maintenance, Build Up Welding, Light Fabrication
  • Welding Amp Range Low30
  • Welding Range (Amps AC)30-225
  • Welding Range (Amps DC)30-125
  • Overall Depth (In.)12
  • Overall Height (In.)24
  • Includes6 Foot Input Power With 6-50P Plug, Electrode Holder And Work Clamp With Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 2.5 out of 5 by 2reviewers.
Rated 1 out of 5 by The cables included with this machine will not stand an ark for two minutes. That is the duty cycle that Lincoln Electric specify for this machine. The 20% duty cycle is a lye. The cables will overheat in less than one minute of welding. I told one of Lincoln Electric experts that they have to answer question in their website. The guy did not have a clue when I explained that the amps that the cables in the machine can handle are to low compared to the amps that the machine produces. He said that the machine have been in the market forever without complaints. I was complaining, by the way. It's been wrong since they first made it, but they don't care. August 9, 2013
Rated 4 out of 5 by Good light duty short welds, 20% duty cycle limits usefulness, does not hold up to improper use. August 24, 2012
  • 2015-04-18T19:44:37.601-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_5JPG3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.