Skip Content

Engine Driven Welder, Vantage Series, 12,000W, Kubota, Diesel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Engine Driven Welder, Vantage Series, 12,000W, Kubota, Diesel

Price $20,306.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12C073
  • Mfr. Model # K2453-5
  • UNSPSC # 23171508
  • Catalog Page # N/A
  • Shipping Weight 1567.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Engine Driven Welder
  • Series Vantage
  • Rated Output CC/DC DC Constant Current 300A/32V/100%, 350A/28V/100%, 30-400 Amps, DC Pipe Current 300A/32V/100%, 40-300A, Touch Start TIG(R) Range 250A/30V/100%, 20-250 Amps, Arc Gouge 300A/32V/100%, 90-300ASingle Dial, Continuous Control 60V DC Max OCV At 1890 rpm
  • Continuous Auxiliary Power 11,000W
  • Peak Auxiliary Power 12,000W
  • Phase 1 & 3
  • Engine Brand Kubota
  • Fuel Type Diesel
  • Includes Medium Welder Trailer (K2636-1), Duo-Hitch 2" (51 mm) Ball/Lunette Eye Hitch (included), Fender and Light Kit (K2639-1), Cable Rack (K2640-1), Cable Connectors - two (K2487-1), Electrode Cable 2/0, two 50 ft. (15.3 m) lengths (K2485-2), Electrode Cable 2/
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.