Skip Content

Multiprocess Welder, Invertec Series, Input Voltage: 115V and 230V, Stick or TIG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Multiprocess Welder, Invertec Series, Input Voltage: 115V and 230V, Stick or TIG

Price: NA

Item no longer available


  • Item # 12C011
  • Mfr. Model # K2350-2
  • UNSPSC # 23171508
  • Catalog Page # N/A
  • Shipping Weight 60.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMultiprocess Welder
  • SeriesInvertec
  • Phase1
  • Input Voltage115V and 230V
  • Amps AC6-200 Amps AC/DC
  • Input (Amps)20
  • Rated Output200 Amps At 40% Duty cycle
  • OCV53.7
  • Hz50/60
  • FeaturesAuto Reconnects For Single Phase 115/230v 50/60 Hz Input Allows The Flexibility To Weld In The Shop Or Take In The Field Where 230V May Not Be Available
  • ApplicationThe Invertec(R) V205-T AC/DC Is A Compact, Tig Power Source Intended For Critical AC Or DC Tig Welding, From Maintenance To Production Fabrication, To Motorsports, Aerospace, Nuclear Piping And Shipbuilding, This Feature-Packed Inverter Is Flexible Enough F
  • FunctionStick or TIG
  • Overall Height (In.)15
  • Overall Width (In.)8.5
  • Overall Depth (In.)19
  • StandardsCSA C/US Certified
  • IncludesInvertec(R) V205-T AC/DC (115/230/1/50/60) Part Number K1855-4, TIG-Mate 17 Air-Cooled TIG Torch Starter Pack Part Number K2266-1 And Foot Amptrol Part Number K870.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.