Skip Content

MIG Welding Wire,L-56,.030,Spool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

MIG Welding Wire, L-56, .030, Spool

Price $53.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12C092
  • Mfr. Model # ED023334
  • UNSPSC # 23171510
  • Catalog Page # 3418
  • Shipping Weight 13.55 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMIG Welding Wire
  • MaterialMild Steel, Copper Coated
  • Diameter0.030"
  • AWS ClassificationER70S-6
  • Container Size12.5 lb.
  • Container TypeSpool
  • SeriesSuper Arc L-56
  • ApplicationAll Medium To Heavy Mill Scale Base Material, Sheet Metal To 380 - 485 Mpa (55 - 70 KSI) Yield Strength Material, Automotive Repair, Robotic Or Hard Automation And Structural Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
i have a 180 miller mig welder , and i am using a 75% argon , and 25% carbon dioxide mix . i have my gage set at about 12 pounds . my steel is clean . for some reason i can't get a decent weld . i am geting a lot of perosity in my weld . what am i doing wrong
11 months ago
by
Read all my Q&A
 
Please wait while more information about shipwreck is loaded.
Additional information about shipwreck could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
  • 2015-05-27T20:46:53.004-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12C092, prod, sort_default
1 of 1
  • 2015-05-27T20:46:53.006-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12C092, prod, sort_default
1 of 1