Skip Content

Flux Core Welder, Easy Core 125 Series, Input Voltage: 120VAC, Flux Core Only close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Flux Core Welder, Easy Core 125 Series, Input Voltage: 120VAC, Flux Core Only

Price $659.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GWP8
  • Mfr. Model # K2696-1
  • UNSPSC # 23171540
  • Catalog Page # 3027
  • Shipping Weight 63.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flux core welder includes Magnum® 100L welding gun and 10-ft. cable assembly with brass gun connection and 4-pin, MS-type connection for trigger control, three 0.035" contact tips, and gasless nozzle for Innershield® welding. Also includes spindle adapter for 8"-dia. spools, work clamp, and spool of flux core wire.

View More

Technical Specs

  • Item Flux Core Welder
  • Series Easy Core 125
  • Welding Processes Flux Core Only
  • Input Voltage 120VAC
  • Welded Material Mild Steel
  • Material Thickness Mild Steel 20 ga. to 5/16"
  • Portability Handheld Portable
  • Phase 1
  • Rated Output 90A@19VDC
  • Duty Cycle 20%
  • Hz 60
  • Input Amps 20A
  • Output Range 30 to 125A DC
  • Wire Size 0.025" to 0.030"/Flux 0.030" to 0.035"
  • Overall Height 13-3/4"
  • Overall Width 10-1/8"
  • Overall Depth 17-7/8"
  • Application Perfect for basic wire welding projects and repairs around the shop, farm or home.
  • Features Precise Wire Drive, Spool Gun Ready, No Hassle Tool-less Design, Innovative Contact Tip, Drive Roll and Nozzle Storage
  • Includes 100L Gun, 10 ft. Cable with Brass Gun Connection, 4-Pin MS-Type Connection for Trigger Control, (3) .035" Contact Tips, Gasless Nozzle, Spindle Adapter for 8" Dia Spools, .030"-.045" Drive Roll for Flux-Core, Incoming/Outgoing Wire Guide Set, 1lb 0.45 and .035" Flux Core Welding Wire, Work Clamp 10-ft.Cable, Handshield
  • Standards CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.