Skip Content

MIG Welder, Easy MIG 140 Series, Input Voltage: 120VAC, MIG/Flux Core close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

MIG Welder, Easy MIG 140 Series, Input Voltage: 120VAC, MIG/Flux Core

Price $828.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LVR8
  • Mfr. Model # K2697-1
  • UNSPSC # 23171540
  • Catalog Page # 3027
  • Shipping Weight 72.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features Diamond Core Technology™ for excellent arc, low spatter, and wide voltage range. Precise wire drive helps reduce the chance of wire tangling and crushing. Power Chassis™ channels allow airflow to cool power systems. Includes 10-ft. cable assembly, contact tips, nozzles, spindle adapter, drive rolls, gas regulator, gas hose, MIG wire, flux core wire, and 10-ft. cable with work clamp.

View More

Technical Specs

  • Item MIG Welder
  • Series Easy MIG 140
  • Welding Processes MIG/Flux Core
  • Input Voltage 120VAC
  • Welded Material Mild Steel, Aluminum and Stainless Steel
  • Material Thickness Mild Steel 24 ga. to 3/16"
  • Portability Handheld Portable
  • Phase 1
  • Material Thickness Aluminum 22 to 10 ga.
  • Rated Output 90A@19.5VDC
  • Duty Cycle 20%
  • Hz 60
  • Input Amps 20A
  • Output Range 30 to 140A DC
  • Wire Size 0.025" to 0.030"
  • Overall Height 13-3/4"
  • Overall Width 10-1/8"
  • Overall Depth 17-7/8"
  • Application For Metal Fabrication, Maintenance and Repair, Farm/Home, Light Industrial
  • Features Precise Wire Drive, Spool Gun Ready, Tool-less Design, Drive Roll and Nozzle Storage
  • Includes MIG Gun and 10 ft. Cable Assembly, Contact Tips, Nozzles, Spindle Adapter, 2 Drive Rolls, Knurled Drive Roll, Wire Guide Set, Gas Regulator, 52" Hose for CO2 Argon Blend Gases, 2lb. MIG Wire, 1lb. Flux Cored Wire, Work Clamp and 10 ft. Cable
  • Standards CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.