Skip Content

MIG Welder,Handheld,120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

MIG Welder, Handheld, 120VAC

Price $1,097.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19R738
  • Mfr. Model # K2471-2
  • UNSPSC # 23171540
  • Catalog Page # 3402
  • Shipping Weight 75.05 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMIG Welder
  • SeriesPower MIG 140C
  • Welding ProcessesMIG/Flux Core
  • Input Voltage120VAC
  • Welded MaterialMild Steel
  • Material Thickness Mild Steel24 ga. to 3/16"
  • PortabilityHandheld Portable
  • Phase1
  • Rated Output90A@19.5VDC
  • Duty Cycle20%
  • Hz60
  • Input Amps20A
  • Output Range30 to 140A DC
  • Wire Size0.025", 0.030", 0.035", 0.045"
  • Overall Height14"
  • Overall Width10-1/8"
  • Overall Depth18-1/2"
  • ApplicationMetal Fabrication, Maintenance and Repair, Autobody/Farm, Light Industrial
  • FeaturesDelivers a Forgiving Arc, Excellent Out-of-Position Arc Action, Low Spatter and a Wide Voltage Sweet Spot at a Given Wire Feed Speed for Steel, Stainless Steel or Aluminum. Dual Gear-driven Drive Rolls Deliver Positive Trac
  • IncludesMagnum(R) Pro 100L gun, 10 ft. (3m), Gas and Gasless Nozzles, Cable Liner, 0.025"(0.6mm) and 0.035" (0.9mm) Contact Tips, Work Cable and Clamp, Adjustable Gas Regulator and Hose, Spindle Adapter, Sample Spool of 0.025" (0.6mm) Mild Steel MIG Wire, Sam

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.