Skip Content

Fume Extractor, X-Tractor Series, Input Voltage: 120V, Air Flow (CFM): 55/115 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fume Extractor, X-Tractor Series, Input Voltage: 120V, Air Flow (CFM): 55/115

Price $4,069.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GWP7
  • Mfr. Model # K652-1
  • UNSPSC # 41103502
  • Catalog Page # 3024
  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The X-Tractor® high-efficiency polyester filter can be cleaned using compressed air with the rotary air jet system. It includes an 8-ft. flexible hose, 2 spare sets of motor carbon brushes, and a 12-ft. power cord.

View More

Technical Specs

  • Item Fume Extractor
  • Series X-Tractor
  • Filter Media 2.8 m2 (30 ft2)
  • Air Flow (CFM) 55/115
  • Sound Level dBA 74
  • Input Voltage 120V
  • Hz 50/60
  • Input (Amps) 15
  • Motor HP Two 1.3
  • Features 12 ft. Power cord with 16 ft. flexible hose, 1-3/4" diameter, two powerful motors, automatic start/stop current sensor extends motor life and provides extraction only when needed, high efficiency, cleanable polyester filter, low noise operation: 74 dBa, Weight 17 lbs
  • Application Designed For The Rremoval And Filtration Of Welding Fumes
  • Height (In.) 13-1/4
  • Width (In.) 26-3/4
  • Depth (In.) 15-3/4
  • Includes Adapter for 1-3/4" Hose, 1-3/4" x 16 ft. Flexible Hose, (2) Spare Sets Of Carbon Brushes and Seals for Motor, Filter Cartridge, 12 ft. Power Cord.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.