Skip Content

Fume Extractor,55/115 CFM,dBA 74,230V,9A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fume Extractor, 55/115 CFM, dBA 74,230V, 9A

Price $3,660.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GWP6
  • Mfr. Model # K652-2
  • UNSPSC # 41103502
  • Catalog Page # 3396
  • Shipping Weight 47.0 lbs.
Country of Origin NorwayCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFume Extractor
  • SeriesX-Tractor
  • Filter Media2.8 m2 (30 ft2)
  • Air Flow (CFM)55/115
  • Sound Level dBA74
  • Input Voltage230V
  • Hz50/60
  • Input (Amps)9
  • Motor HPTwo 1.3
  • Features12 Ft. Power Cord with 8ft flexible hose, 1-3/4" diameter, two powerful motors, automatic start/stop current sensor extends motor life and provides extraction only when needed, high efficiency, cleanable polyester filter, low noise operation: 74dBa, Weight 17 lbs
  • ApplicationDesigned For The Rremoval And Filtration Of Welding Fumes
  • Height (In.)13-1/4
  • Width (In.)26-3/4
  • Depth (In.)15-3/4
  • IncludesAdapter For 1 3/4" Hose, 1 3/4" x 8 ft. Flexible Hose, 2 Spare Sets Of Carbon Brushes And Seals For Motors, Filter Cartridge, 12 ft Power Cord.

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.