Skip Content

Stick Welder, Idealarc Series, Input Voltage: 230/460/575 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stick Welder, Idealarc Series, Input Voltage: 230/460/575

Price $3,357.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12C053
  • Mfr. Model # K1053-8
  • UNSPSC # 23171508
  • Catalog Page # N/A
  • Shipping Weight 370.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stick Welder
  • Series Idealarc
  • Input Voltage 230/460/575
  • Amps AC 300
  • Rated Output AC: 250A/30V/30% DC: 250A/30V/30%
  • Duty Cycle AC 250A/30V/30% DC 250A/30V/30%
  • Input (Amps) AC 95/86/43A DC 75/68/34A
  • Output Range (Amps) AC 35-300A DC 40-250A
  • Hz 60Hz
  • OCV AC 72V, DC 70V
  • Welding Amp Range High 300 Amps AC, 250 Amps DC
  • Welding Amp Range Low 35Amps AC, 40Amps DC
  • Output Amps @20% Duty Cycle N/A
  • Welding Range (Amps DC) 40-250A
  • Welding Range (Amps AC) 35-300A
  • Overall Depth (In.) 21.5
  • Overall Height (In.) 27
  • Overall Width (In.) 19
  • Application Industrial Production, Maintenance and Repair, Shop/Farm, Welding Education
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.