Skip Content

Clear Grease Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Clear Grease Tube

Price $53.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XGP2
  • Mfr. Model # 1100CLR
  • UNSPSC # 15121902
  • Catalog Page # 1351
  • Shipping Weight 0.87 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClear Grease Gun Barrel
  • For Use With6Y894, 6Y895, 5JC28, 5JC24, 6Y888, 6Y889, 6Y892, 6WA96 and 6WA98
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Provides 100% grease identification.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: AIRCRAFT INDUSTRY
Product used for:: DISPENSE GREASE
Years purchasing from Grainger:: OVER 11 YEARS
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Shelbys2 is loaded.
Additional information about Shelbys2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:
Grainger part number 1XGP2 is the replacement tube for Lincoln grease gun 2AAW1, provided that this gun is newer than two years. Any Lincoln part number 1134CLR (2AAW1) that is two years old, or older will need to use Lincoln part # 1107CLR for the replacement tube. However, newer versions of the 1134CLR (2AAW1) will use the 1XGP2 (Lincoln # 1100CLR). To obtain Lincoln 1107CLR, Grainger would have to place special order.

Thank you for using Grainger Ask and Answer
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:42:00.798-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XGP2, prod, sort_default
1 of 1
  • 2015-03-27T19:42:00.800-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XGP2, prod, sort_default
1 of 1