Skip Content

Portable Grease Pump,120 lb./16 gal,50:1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Grease Pump, 120 lb./16 gal, 50:1

Price $1,956.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DPN8
  • Mfr. Model # 9917
  • UNSPSC # 40151524
  • Catalog Page # 1356
  • Shipping Weight 53.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Grease Pump with Gun
  • Air Motor Size2.5"
  • Fits Container Size120 lb./16 gal. Drum
  • Volume per Minute168 cu. in.
  • Pump Ratio50:1
  • Max. Pressure7500 psi
  • Air Inlet1/4" NPTF
  • Grease TypeNLGI #1 & 2
  • Hose Length7 ft.
  • MaterialSteel
  • ApplicationGrease
  • IncludesDrum Cover, Follower Plate, Air Coupler/Nipple, Grease Hose, Straight Swivel, Universal Swivel, Control Valve and Caster Base

Compliance and Restrictions

None

Details

Deliver grease on both up and down strokes. Shovel-type pump tube adds mechanical priming to normal suction when needed. Sturdy construction plunger and bushing of sapphire-hard nitriding steel for longer life and greater wear resistance.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
pump would be operated for serveral hours at a time to fill small diameter pipes, 150 foot long
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about fiberguy is loaded.
Additional information about fiberguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This would not be work if it operated for an extended period of time.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1