Skip Content

Chime Jaw Drum Truck, Dual, Load Capacity 1000 lb.Overall Height 60" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Chime Jaw Drum Truck, Dual, Load Capacity 1000 lb.Overall Height 60"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5PU87
  • Mfr. Model # 10-HT-4W
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 69.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chime Jaw Drum Hand Truck
• For steel, plastic, or fiber drums No "feet" needed to slip under drum for transport Chrome-plated steel handle and post with rubber hand grips
Adjustable upper and lower jaws securely clamp rimmed drums for safe transport. Investment-cast jaws securely grip the chime, reducing missed picks and operator fatigue. Use at floor level only.

View More

Technical Specs

  • Item Chime Jaw Drum Truck
  • Load Capacity 1000 lb.
  • Drum Capacity 5 to 85 gal.
  • Overall Width 24"
  • Overall Height 60"
  • Material Steel
  • Color Yellow
  • Finish Powder Coated
  • Handle Type Dual
  • Wheel Material Mold On Rubber
  • Front Wheel Dia. 10"
  • Front Wheel Width 2"
  • Rear Wheel Dia. 4"
  • Rear Wheel Width 1"
  • Wheel Bearings Ball
  • Includes Chrome Plated Chassis Post and Handle with Rubber Hand Grips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.