Skip Content

Drum Lifter,1500 lb,7-1/8In x 2-3/8In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Drum Lifter, 1500 lb, 7-1/8In x 2-3/8In

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5PU89
  • Mfr. Model # 1-FTA-BC-ADJ-SOM
  • UNSPSC # 24101903
  • Catalog Page # N/A
  • Shipping Weight 250.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drum Lifter
  • Load Capacity 1500 lb.
  • For Drum Material Plastic, Steel, Fiber
  • Drum Capacity 15, 30, 55, 85 gal.
  • Number of Drums 1
  • Overall Height 39"
  • Overall Width 33"
  • Overall Length 45"
  • Color Yellow
  • Clearance Between Forks 16"
  • Fork Pocket Size 7-1/8" x 2-3/8"
  • Lowest Position of Jaws 24"
  • Material Welded Steel
  • Includes Quick Release Safety Chain, Padded Belt Cushion, and Single Chime Jaw Clamping System
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.