Skip Content

Commercial Gate Operator,Slide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Commercial Gate Operator, Slide

Price $3,041.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MKK7
  • Mfr. Model # SL3000UL8
  • UNSPSC # 30172001
  • Catalog Page # 2735
  • Shipping Weight 128.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCommercial Gate Operator
  • TypeSlide
  • Voltage15v Single Phase
  • Motor1/2 HP
  • Cycle100 Per Hour
  • ColorGray
  • Height25"
  • Depth18"
  • Width19"
  • Time IntervalsContinuous
  • Max. Capacity37 Ft. Gate, 1000 Lbs.
  • StandardsUL Rated
  • For Use With25-37Ft Wide Gates (Not Included)-Additional Chain Needed for Gates over 25Ft
  • IncludesBuilt-In Receiver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4.3 out of 5 by 4reviewers.
Rated 3 out of 5 by Nice features, clean asthetics, problem no support I use these openers on my personal residence. After a year and half, my reverse sensor went out. I called Chamberlain support and they directed me to a local installer. I just needed to speak with a technician and decider what replacement part I needed to purchase. I have figured it out, but would have benefited from better support. I would also expect it to last longer. My driveway is not a high traffic area. I will say that I am impressed with how easy it was to install and how many additional features can be enabled. It is very easy to customize and set up. I neither recommend nor discourage the purchase of this product. June 1, 2013
Rated 5 out of 5 by Commercial Slide Operators We use LiftMaster gate operators almost exclusively. My installation and service teams cringe when they have other products, LiftMaster products have less complicated installations, electronics, and ease of diagnostics makes them the preferred products of Lodi Garage Doors for years. July 15, 2011
Rated 5 out of 5 by Set The Standard This product has been around since early eighties. It gets installed and it just does what it is was designed to do, open and close. There is a reason why this is the most copied product in the gate operator industry. I just replaced a unit that had a manufacture date of July 1985. And It WAS STILL WORKING. Not perfect but the most dependable machine in Its class bar none. May 18, 2011
Rated 4 out of 5 by an absolute workhorse The SL3000 is one of the most versatile and reliable slide gate operators on the market. When your customer needs a product that can deliver high cycles for years on end the SL3000 is a great investment. It features state of the art design and features and boasts one fo the most user friendly control boards available. The unit is whisper quiet and can enhance almost any application. August 25, 2010
  • 2015-08-30T20:03:10.734-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_5MKK7, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.