Skip Content

Web Sling,Type 3,Tuff-Edge,2inW,8 ft.L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Web Sling, Type 3, Tuff-Edge, 2inW, 8 ft.L

Price $58.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6A241
  • Mfr. Model # EE2802TFX8
  • UNSPSC # 24101611
  • Catalog Page # 1490
  • Shipping Weight 2.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWeb Sling
  • Sling RatingType 3
  • Sling TypeFlat Eye and Eye
  • Width2"
  • Length8 ft.
  • Vertical Hitch Capacity6400 lb.
  • Choker Hitch Capacity5000 lb.
  • Basket Hitch Capacity12,800 lb.
  • MaterialTuff-Edge
  • Web GradeHeavy-Duty
  • Wear Resistant CoverNone
  • Number of Plies2
  • Eye Length10"
  • ColorSilver
  • Temp. Range200 Degrees F
  • Yarn CoatingLatex
  • ResistsAbrasion, Cutting
  • StandardsASME B30.9, OSHA, WSTDA
  • IncludesWeb Sling Safety Bulletin Rev 3 11
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Won't scratch or mar loads, and features flat ends which make it easy to remove from under loads. Red core yarn indicates wear for easy inspection and replacement; tag provides permanent identification.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.