Skip Content

 
Web Sling, Type 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Web Sling, Type 3

Technical Specs

  • Sling Type Flat Eye and Eye 
  • Item Web Sling 
Length
Please Select
Width
Please Select
Vertical Hitch Capacity
Please Select
Basket Hitch Capacity
Please Select
Choker Hitch Capacity
Please Select
Material
Please Select
Number of Plies
Please Select
Web Grade
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $35-$40 
Select items to compare View Compare
49 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Vertical Hitch Capacity
Basket Hitch Capacity
Choker Hitch Capacity
Material
Number of Plies
Web Grade
Price
Qty
Please use Qty box to add item(s) to cart.
EE1602DFX10
10 ft.
2"
2400 lb.
4800 lb.
1900 lb.
Polyester
1
Light-Duty

$39.10 / each

Enter location to check availability
Catalog Page #  1356 

Price $39.10 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 10 ft.
  • Width 2"
  • Vertical Hitch Capacity 2400 lb.
  • Basket Hitch Capacity 4800 lb.
  • Choker Hitch Capacity 1900 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EE1802NFX10
10 ft.
2"
3200 lb.
6400 lb.
2500 lb.
Nylon
1
Heavy-Duty

$38.15 / each

Enter location to check availability
Catalog Page #  NA

Price $38.15 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 10 ft.
  • Width 2"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EE2801NFX11
11 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Nylon
2
Heavy-Duty

$38.60 / each

Enter location to check availability
Catalog Page #  NA

Price $38.60 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 11 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Nylon
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EE1802TFX11
11 ft.
2"
3200 lb.
6400 lb.
2500 lb.
Tuff-Edge
1
Heavy-Duty

$35.75 / each

Enter location to check availability
Catalog Page #  NA

Price $35.75 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 11 ft.
  • Width 2"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Tuff-Edge
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EE2801TFX12
12 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Tuff-Edge
2
Heavy-Duty

$36.45 / each

Enter location to check availability
Catalog Page #  1355 

Price $36.45 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 12 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Tuff-Edge
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EE2601NFX13
13 ft.
1"
2400 lb.
4800 lb.
1900 lb.
Nylon
2
Light-Duty

$36.35 / each

Enter location to check availability
Catalog Page #  NA

Price $36.35 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 13 ft.
  • Width 1"
  • Vertical Hitch Capacity 2400 lb.
  • Basket Hitch Capacity 4800 lb.
  • Choker Hitch Capacity 1900 lb.
  • Material Nylon
  • Number of Plies 2
  • Web Grade Light-Duty
  • Item Web Sling
EE2801TFX13
13 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Tuff-Edge
2
Heavy-Duty

$38.70 / each

Enter location to check availability
Catalog Page #  NA

Price $38.70 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 13 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Tuff-Edge
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EE1602NFX13
13 ft.
2"
2400 lb.
4800 lb.
1900 lb.
Nylon
1
Light-Duty

$35.50 / each

Enter location to check availability
Catalog Page #  NA

Price $35.50 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 13 ft.
  • Width 2"
  • Vertical Hitch Capacity 2400 lb.
  • Basket Hitch Capacity 4800 lb.
  • Choker Hitch Capacity 1900 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EE1802DFX13
13 ft.
2"
3200 lb.
6400 lb.
2500 lb.
Polyester
1
Heavy-Duty

$35.35 / each

Enter location to check availability
Catalog Page #  NA

Price $35.35 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 13 ft.
  • Width 2"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EE1802TFX13
13 ft.
2"
3200 lb.
6400 lb.
2500 lb.
Tuff-Edge
1
Heavy-Duty

$39.55 / each

Enter location to check availability
Catalog Page #  NA

Price $39.55 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 13 ft.
  • Width 2"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Tuff-Edge
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EE2602DFX13
13 ft.
2"
4800 lb.
9600 lb.
3800 lb.
Polyester
2
Light-Duty

$35.65 / each

Enter location to check availability
Catalog Page #  NA

Price $35.65 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 13 ft.
  • Width 2"
  • Vertical Hitch Capacity 4800 lb.
  • Basket Hitch Capacity 9600 lb.
  • Choker Hitch Capacity 3800 lb.
  • Material Polyester
  • Number of Plies 2
  • Web Grade Light-Duty
  • Item Web Sling
EE1603DFX13
13 ft.
3"
3600 lb.
7200 lb.
2900 lb.
Polyester
1
Light-Duty

$35.25 / each

Enter location to check availability
Catalog Page #  NA

Price $35.25 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 13 ft.
  • Width 3"
  • Vertical Hitch Capacity 3600 lb.
  • Basket Hitch Capacity 7200 lb.
  • Choker Hitch Capacity 2900 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EE2601NFX14
14 ft.
1"
2400 lb.
4800 lb.
1900 lb.
Nylon
2
Light-Duty

$38.45 / each

Enter location to check availability
Catalog Page #  NA

Price $38.45 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 14 ft.
  • Width 1"
  • Vertical Hitch Capacity 2400 lb.
  • Basket Hitch Capacity 4800 lb.
  • Choker Hitch Capacity 1900 lb.
  • Material Nylon
  • Number of Plies 2
  • Web Grade Light-Duty
  • Item Web Sling
EE2801DFX14
14 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Polyester
2
Heavy-Duty

$36.60 / each

Enter location to check availability
Catalog Page #  1355 

Price $36.60 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 14 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Polyester
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EE1602NFX14
14 ft.
2"
2400 lb.
4800 lb.
1900 lb.
Nylon
1
Light-Duty

$37.15 / each

Enter location to check availability
Catalog Page #  NA

Price $37.15 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 14 ft.
  • Width 2"
  • Vertical Hitch Capacity 2400 lb.
  • Basket Hitch Capacity 4800 lb.
  • Choker Hitch Capacity 1900 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EE1802DFX14
14 ft.
2"
3200 lb.
6400 lb.
2500 lb.
Polyester
1
Heavy-Duty

$37.05 / each

Enter location to check availability
Catalog Page #  1354 

Price $37.05 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 14 ft.
  • Width 2"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EE2602DFX14
14 ft.
2"
4800 lb.
9600 lb.
3800 lb.
Polyester
2
Light-Duty

$37.90 / each

Enter location to check availability
Catalog Page #  1356 

Price $37.90 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 14 ft.
  • Width 2"
  • Vertical Hitch Capacity 4800 lb.
  • Basket Hitch Capacity 9600 lb.
  • Choker Hitch Capacity 3800 lb.
  • Material Polyester
  • Number of Plies 2
  • Web Grade Light-Duty
  • Item Web Sling
EE1603DFX14
14 ft.
3"
3600 lb.
7200 lb.
2900 lb.
Polyester
1
Light-Duty

$36.80 / each

Enter location to check availability
Catalog Page #  1356 

Price $36.80 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 14 ft.
  • Width 3"
  • Vertical Hitch Capacity 3600 lb.
  • Basket Hitch Capacity 7200 lb.
  • Choker Hitch Capacity 2900 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EE2801DFX15
15 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Polyester
2
Heavy-Duty

$38.60 / each

Enter location to check availability
Catalog Page #  NA

Price $38.60 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 15 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Polyester
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EE1602NFX15
15 ft.
2"
2400 lb.
4800 lb.
1900 lb.
Nylon
1
Light-Duty

$38.90 / each

Enter location to check availability
Catalog Page #  NA

Price $38.90 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 15 ft.
  • Width 2"
  • Vertical Hitch Capacity 2400 lb.
  • Basket Hitch Capacity 4800 lb.
  • Choker Hitch Capacity 1900 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EE1802DFX15
15 ft.
2"
3200 lb.
6400 lb.
2500 lb.
Polyester
1
Heavy-Duty

$38.80 / each

Enter location to check availability
Catalog Page #  NA

Price $38.80 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 15 ft.
  • Width 2"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EE1603DFX15
15 ft.
3"
3600 lb.
7200 lb.
2900 lb.
Polyester
1
Light-Duty

$38.45 / each

Enter location to check availability
Catalog Page #  NA

Price $38.45 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 15 ft.
  • Width 3"
  • Vertical Hitch Capacity 3600 lb.
  • Basket Hitch Capacity 7200 lb.
  • Choker Hitch Capacity 2900 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EE1603DFX16
16 ft.
3"
3600 lb.
7200 lb.
2900 lb.
Polyester
1
Light-Duty

$39.95 / each

Enter location to check availability
Catalog Page #  1356 

Price $39.95 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 16 ft.
  • Width 3"
  • Vertical Hitch Capacity 3600 lb.
  • Basket Hitch Capacity 7200 lb.
  • Choker Hitch Capacity 2900 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EE1801NFX20
20 ft.
1"
1600 lb.
3200 lb.
1280 lb.
Nylon
1
Heavy-Duty

$35.10 / each

Enter location to check availability
Catalog Page #  NA

Price $35.10 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 20 ft.
  • Width 1"
  • Vertical Hitch Capacity 1600 lb.
  • Basket Hitch Capacity 3200 lb.
  • Choker Hitch Capacity 1280 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EE1201NFX3
3 ft.
1"
2000 lb.
4000 lb.
1600 lb.
Nylon
1
Heavy-Duty

$35.65 / each

Enter location to check availability
Catalog Page #  NA

Price $35.65 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 3 ft.
  • Width 1"
  • Vertical Hitch Capacity 2000 lb.
  • Basket Hitch Capacity 4000 lb.
  • Choker Hitch Capacity 1600 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EE2802TFX3
3 ft.
2"
6400 lb.
12,800 lb.
5000 lb.
Tuff-Edge
2
Heavy-Duty

$38.55 / each

Enter location to check availability
Catalog Page #  1355 

Price $38.55 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 3 ft.
  • Width 2"
  • Vertical Hitch Capacity 6400 lb.
  • Basket Hitch Capacity 12,800 lb.
  • Choker Hitch Capacity 5000 lb.
  • Material Tuff-Edge
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EE1803NFX3
3 ft.
3"
4800 lb.
9600 lb.
3800 lb.
Nylon
1
Heavy-Duty

$36.85 / each

Enter location to check availability
Catalog Page #  NA

Price $36.85 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 3 ft.
  • Width 3"
  • Vertical Hitch Capacity 4800 lb.
  • Basket Hitch Capacity 9600 lb.
  • Choker Hitch Capacity 3800 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EE2803TFX3
3 ft.
3"
8800 lb.
17,600 lb.
7040 lb.
Tuff-Edge
2
Heavy-Duty

$37.30 / each

Enter location to check availability
Catalog Page #  1355 

Price $37.30 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 3 ft.
  • Width 3"
  • Vertical Hitch Capacity 8800 lb.
  • Basket Hitch Capacity 17,600 lb.
  • Choker Hitch Capacity 7040 lb.
  • Material Tuff-Edge
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EE1804DFX3
3 ft.
4"
6400 lb.
12,800 lb.
5000 lb.
Polyester
1
Heavy-Duty

$38.60 / each

Enter location to check availability
Catalog Page #  1354 

Price $38.60 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 3 ft.
  • Width 4"
  • Vertical Hitch Capacity 6400 lb.
  • Basket Hitch Capacity 12,800 lb.
  • Choker Hitch Capacity 5000 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EE1606DFX3
3 ft.
6"
7200 lb.
14,400 lb.
5800 lb.
Polyester
1
Light-Duty

$39.05 / each

Enter location to check availability
Catalog Page #  NA

Price $39.05 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 3 ft.
  • Width 6"
  • Vertical Hitch Capacity 7200 lb.
  • Basket Hitch Capacity 14,400 lb.
  • Choker Hitch Capacity 5800 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EE2801NFX4
4 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Nylon
2
Heavy-Duty

$35.85 / each

Enter location to check availability
Catalog Page #  NA

Price $35.85 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 4 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Nylon
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EE2801TFX4
4 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Tuff-Edge
2
Heavy-Duty

$39.80 / each

Enter location to check availability
Catalog Page #  1355 

Price $39.80 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 4 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Tuff-Edge
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EE1802TFX4
4 ft.
2"
3200 lb.
6400 lb.
2500 lb.
Tuff-Edge
1
Heavy-Duty

$38.25 / each

Enter location to check availability
Catalog Page #  1354 

Price $38.25 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 4 ft.
  • Width 2"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Tuff-Edge
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EE1803TFX4
4 ft.
3"
4800 lb.
9600 lb.
3800 lb.
Tuff-Edge
1
Heavy-Duty

$35.85 / each

Enter location to check availability
Catalog Page #  1354 

Price $35.85 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 4 ft.
  • Width 3"
  • Vertical Hitch Capacity 4800 lb.
  • Basket Hitch Capacity 9600 lb.
  • Choker Hitch Capacity 3800 lb.
  • Material Tuff-Edge
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EE2803DFX4
4 ft.
3"
8800 lb.
17,600 lb.
7040 lb.
Polyester
2
Heavy-Duty

$39.05 / each

Enter location to check availability
Catalog Page #  1355 

Price $39.05 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 4 ft.
  • Width 3"
  • Vertical Hitch Capacity 8800 lb.
  • Basket Hitch Capacity 17,600 lb.
  • Choker Hitch Capacity 7040 lb.
  • Material Polyester
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EE2602NFX5
5 ft.
2"
4800 lb.
9600 lb.
3800 lb.
Nylon
2
Light-Duty

$35.75 / each

Enter location to check availability
Catalog Page #  NA

Price $35.75 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 5 ft.
  • Width 2"
  • Vertical Hitch Capacity 4800 lb.
  • Basket Hitch Capacity 9600 lb.
  • Choker Hitch Capacity 3800 lb.
  • Material Nylon
  • Number of Plies 2
  • Web Grade Light-Duty
  • Item Web Sling
EE2802NFX5
5 ft.
2"
6400 lb.
12,800 lb.
5000 lb.
Nylon
2
Heavy-Duty

$35.85 / each

Enter location to check availability
Catalog Page #  NA

Price $35.85 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 5 ft.
  • Width 2"
  • Vertical Hitch Capacity 6400 lb.
  • Basket Hitch Capacity 12,800 lb.
  • Choker Hitch Capacity 5000 lb.
  • Material Nylon
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EE1603NFX5
5 ft.
3"
3600 lb.
7200 lb.
2900 lb.
Nylon
1
Light-Duty

$35.90 / each

Enter location to check availability
Catalog Page #  NA

Price $35.90 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 5 ft.
  • Width 3"
  • Vertical Hitch Capacity 3600 lb.
  • Basket Hitch Capacity 7200 lb.
  • Choker Hitch Capacity 2900 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EE1803TFX5
5 ft.
3"
4800 lb.
9600 lb.
3800 lb.
Tuff-Edge
1
Heavy-Duty

$39.00 / each

Enter location to check availability
Catalog Page #  NA

Price $39.00 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 5 ft.
  • Width 3"
  • Vertical Hitch Capacity 4800 lb.
  • Basket Hitch Capacity 9600 lb.
  • Choker Hitch Capacity 3800 lb.
  • Material Tuff-Edge
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EE2604DFX5
5 ft.
4"
8600 lb.
17,200 lb.
6900 lb.
Polyester
2
Light-Duty

$37.15 / each

Enter location to check availability
Catalog Page #  NA

Price $37.15 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 5 ft.
  • Width 4"
  • Vertical Hitch Capacity 8600 lb.
  • Basket Hitch Capacity 17,200 lb.
  • Choker Hitch Capacity 6900 lb.
  • Material Polyester
  • Number of Plies 2
  • Web Grade Light-Duty
  • Item Web Sling
EE1602NFX6
6 ft.
2"
2400 lb.
4800 lb.
1900 lb.
Nylon
1
Light-Duty

$36.45 / each

Enter location to check availability
Catalog Page #  NA

Price $36.45 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 6 ft.
  • Width 2"
  • Vertical Hitch Capacity 2400 lb.
  • Basket Hitch Capacity 4800 lb.
  • Choker Hitch Capacity 1900 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EE1803DFX6
6 ft.
3"
4800 lb.
9600 lb.
3800 lb.
Polyester
1
Heavy-Duty

$37.50 / each

Enter location to check availability
Catalog Page #  1354 

Price $37.50 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 6 ft.
  • Width 3"
  • Vertical Hitch Capacity 4800 lb.
  • Basket Hitch Capacity 9600 lb.
  • Choker Hitch Capacity 3800 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EE2802DFX7
7 ft.
2"
6400 lb.
12,800 lb.
5000 lb.
Polyester
2
Heavy-Duty

$35.65 / each

Enter location to check availability
Catalog Page #  NA

Price $35.65 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 7 ft.
  • Width 2"
  • Vertical Hitch Capacity 6400 lb.
  • Basket Hitch Capacity 12,800 lb.
  • Choker Hitch Capacity 5000 lb.
  • Material Polyester
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EE2802TFX7
7 ft.
2"
6400 lb.
12,800 lb.
5000 lb.
Tuff-Edge
2
Heavy-Duty

$39.85 / each

Enter location to check availability
Catalog Page #  NA

Price $39.85 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 7 ft.
  • Width 2"
  • Vertical Hitch Capacity 6400 lb.
  • Basket Hitch Capacity 12,800 lb.
  • Choker Hitch Capacity 5000 lb.
  • Material Tuff-Edge
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EE2602DFX8
8 ft.
2"
4800 lb.
9600 lb.
3800 lb.
Polyester
2
Light-Duty

$37.30 / each

Enter location to check availability
Catalog Page #  1356 

Price $37.30 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 8 ft.
  • Width 2"
  • Vertical Hitch Capacity 4800 lb.
  • Basket Hitch Capacity 9600 lb.
  • Choker Hitch Capacity 3800 lb.
  • Material Polyester
  • Number of Plies 2
  • Web Grade Light-Duty
  • Item Web Sling
EE2802DFX8
8 ft.
2"
6400 lb.
12,800 lb.
5000 lb.
Polyester
2
Heavy-Duty

$39.25 / each

Enter location to check availability
Catalog Page #  1355 

Price $39.25 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 8 ft.
  • Width 2"
  • Vertical Hitch Capacity 6400 lb.
  • Basket Hitch Capacity 12,800 lb.
  • Choker Hitch Capacity 5000 lb.
  • Material Polyester
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EE1603DFX8
8 ft.
3"
3600 lb.
7200 lb.
2900 lb.
Polyester
1
Light-Duty

$39.25 / each

Enter location to check availability
Catalog Page #  1356 

Price $39.25 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 8 ft.
  • Width 3"
  • Vertical Hitch Capacity 3600 lb.
  • Basket Hitch Capacity 7200 lb.
  • Choker Hitch Capacity 2900 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EE2603DFX8
8 ft.
3"
6600 lb.
13,000 lb.
5280 lb.
Polyester
2
Light-Duty

$38.00 / each

Enter location to check availability
Catalog Page #  1356 

Price $38.00 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 8 ft.
  • Width 3"
  • Vertical Hitch Capacity 6600 lb.
  • Basket Hitch Capacity 13,000 lb.
  • Choker Hitch Capacity 5280 lb.
  • Material Polyester
  • Number of Plies 2
  • Web Grade Light-Duty
  • Item Web Sling
EE1802NFX9
9 ft.
2"
3200 lb.
6400 lb.
2500 lb.
Nylon
1
Heavy-Duty

$36.05 / each

Enter location to check availability
Catalog Page #  NA

Price $36.05 / each

Technical Specs

  • Sling Type Flat Eye and Eye
  • Length 9 ft.
  • Width 2"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms