Skip Content

 
LIFT-ALL Tuflex(TM) Round Slings, Endless close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIFT-ALL Tuflex(TM) Round Slings, Endless

Technical Specs

  • Item Round Sling 
  • Sling Type Endless 
Color Code
Please Select
Length
Please Select
Vertical Hitch Capacity
Please Select
Choker Hitch Capacity
Please Select
Basket Hitch Capacity
Please Select
Width Under Load
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $25-$30 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Color Code
Length
Vertical Hitch Capacity
Choker Hitch Capacity
Basket Hitch Capacity
Width Under Load
Price
Qty
Please use Qty box to add item(s) to cart.
EN60X4
Green
4 ft.
5300 lb.
4200 lb.
10,600 lb.
1-3/8"

$27.40 / each

Enter location to check availability
Catalog Page #  1352 

Price $27.40 / each

Technical Specs

  • Item Round Sling
  • Sling Type Endless
  • Color Code Green
  • Length 4 ft.
  • Vertical Hitch Capacity 5300 lb.
  • Choker Hitch Capacity 4200 lb.
  • Basket Hitch Capacity 10,600 lb.
  • Width Under Load 1-3/8"
EN60X5
Green
5 ft.
5300 lb.
4200 lb.
10,600 lb.
1-3/8"

$25.75 / each

Enter location to check availability
Catalog Page #  NA

Price $25.75 / each

Technical Specs

  • Item Round Sling
  • Sling Type Endless
  • Color Code Green
  • Length 5 ft.
  • Vertical Hitch Capacity 5300 lb.
  • Choker Hitch Capacity 4200 lb.
  • Basket Hitch Capacity 10,600 lb.
  • Width Under Load 1-3/8"
EN30X7
Purple
7 ft.
2600 lb.
2100 lb.
5200 lb.
1"

$28.85 / each

Enter location to check availability
Catalog Page #  NA

Price $28.85 / each

Technical Specs

  • Item Round Sling
  • Sling Type Endless
  • Color Code Purple
  • Length 7 ft.
  • Vertical Hitch Capacity 2600 lb.
  • Choker Hitch Capacity 2100 lb.
  • Basket Hitch Capacity 5200 lb.
  • Width Under Load 1"
EN120X3
Tan
3 ft.
10,600 lb.
8500 lb.
21,200 lb.
1-7/8"

$25.75 / each

Enter location to check availability
Catalog Page #  NA

Price $25.75 / each

Technical Specs

  • Item Round Sling
  • Sling Type Endless
  • Color Code Tan
  • Length 3 ft.
  • Vertical Hitch Capacity 10,600 lb.
  • Choker Hitch Capacity 8500 lb.
  • Basket Hitch Capacity 21,200 lb.
  • Width Under Load 1-7/8"
EN90X3
Yellow
3 ft.
8400 lb.
6700 lb.
16,800 lb.
1-3/4"

$29.90 / each

Enter location to check availability
Catalog Page #  1352 

Price $29.90 / each

Technical Specs

  • Item Round Sling
  • Sling Type Endless
  • Color Code Yellow
  • Length 3 ft.
  • Vertical Hitch Capacity 8400 lb.
  • Choker Hitch Capacity 6700 lb.
  • Basket Hitch Capacity 16,800 lb.
  • Width Under Load 1-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More