Skip Content

Disaster Survival Kit,25 People close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disaster Survival Kit, 25 People

Price $264.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9PCJ0
  • Mfr. Model # 31001
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 23.15 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisaster Survival Kit
  • Kit TypeBulk
  • Number of Components119
  • People Served25
  • ColorWhite
  • Height15"
  • Width12-1/2"
  • Depth12"
  • Includes(1) Pair Leather Palmed Work Gloves, (1) Goggles, (1) Pry Bar, (1) Multifunction Tool, (10) Dust Masks, (1) First Aid Kit, (3) Pairs Vinyl Gloves, (2) Emergency Thermal Blankets, (1) Roll Duct Tape, (1) Roll Plastic Sheeting, (1) Whistle with Lanyard, (1) Emergency AM Radio with Two Sets of Batteries, (1) Flashlight with Two sets of Batteries, (2) 12-hour Light Sticks, (24) 4 oz. Water Pouches, (1) Carry-Flat Portable Toilet, (3) Toilet Bags, (2) Biohazard Bags, (5) Toilet Deodorizer Packets, (1) Toilet Paper Roll, (30) Moist Towelettes, (1) Emergency Instruction Sheet, (1) Waterproof Document Pouch, (1) Writing Tablet, (1) Pen, (1) Duffle Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
in the description under "includes" is the picture different from what is actually in the container?
10 months ago
by
Read all my Q&A
 
Please wait while more information about TBrooks is loaded.
Additional information about TBrooks could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This kit does come with everything pictured.
Contents:
For search and rescue:
(1) pair leather palmed work gloves
(1) pair safety goggles
(1) pry bar
(1) multifunction tool [needle nose pliers, regular pliers, wire cutter, file/cutter, flat file, pointed screwdriver, mini-screwdriver, small screwdriver, screwdriver, Phillips screwdriver, can opener, bottle opener, punch, knife blade]

For easier breathing:
(10) dust masks
For minor medical situations:
(1) first aid kit
(3) pairs vinyl gloves
For warmth/shelter:
(2) emergency thermal blankets
(1) roll duct tape
(1) roll plastic sheeting

For communication and light:
(1) whistle with lanyard
(1) emergency AM radio with two sets of batteries
(1) flashlight with two sets of batteries
(2) 12-hour light sticks
For maintaining proper hydration:
(24) 4 oz. water pouches [5-year shelf life - U.S. Coast Guard approved]

For maintaining proper sanitation:
(1) Carry-Flat portable toilet
(3) toilet bags
(2) biohazard bags
(5) toilet deodorizer packets
(1) toilet paper roll
(30) moist towelettes

For the emergency response leader:
(1) emergency instruction sheet
(1) waterproof document pouch
(1) writing tablet
(1) pen

For storage and carrying:
Packed in durable duffle bag with double hand straps and adjustable shoulder strap

Thank you for using Grainger.com Ask & Answer
9 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:54:26.707-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9PCJ0, prod, sort_default
1 of 1
  • 2015-05-05T19:54:26.709-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9PCJ0, prod, sort_default
1 of 1