Skip Content

Smith/Rack Machine,With Installation close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Smith/Rack Machine, With Installation

Price $4,181.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46N435
  • Mfr. Model # OSSM
  • UNSPSC # 49201611
  • Catalog Page # N/A
  • Shipping Weight 434.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSmith/Rack Machine
  • Number of Stations1
  • Height Range4'11" to 6'5"
  • Target AreaTotal Body
  • Length51"
  • Width73"
  • Height88"
  • FinishPlatinum
  • FrameSteel
  • UpholsteryVinyl
  • FeaturesRack in Front Allows for Training with an Olympic Bar
  • IncludesInstallation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Comfortable and easy-to-adjust backs and seats to accommodate individual preferences. Product features a bar that travels at 7° to imitate the body's natural motion.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have a height restriction of 90 inches. I called the distributor, and he said the height was 93 inches. Can you confirm that the height is in fact 88 inches? I cant raise my ceiling, and I work on a ship, so it would be tough to return.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Rolie is loaded.
Additional information about Rolie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

OPTIMA SERIES SMITH MACHINE (OSSM)
Product # - OSSM

Machine Weight: 398 lbs

Size: in. = 51 L x 73 W x 88 H
Live Area: in. = 120 L x 120 W

Thank you for using Grainger Ask and Answer.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
What is the weight of the bar alone?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Superman13 is loaded.
Additional information about Superman13 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the bar weights 45lbs

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:02:28.179-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_46N435, prod, sort_default
1 of 1
  • 2015-05-28T20:02:28.181-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_46N435, prod, sort_default
1 of 1