Skip Content

SoftPac Emerg Oxygen Unit,6 or 12 Lpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SoftPac Emerg Oxygen Unit, 6 or 12 Lpm

LIFE CORP

Price: $367.50 / each

Please sign in or register to access lists

  • Item # 4KEK3
  • Mfr. Model # LIFE-2-612
  • UNSPSC # 42271718
  • Catalog Page # N/A
  • Shipping Weight 7.12 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemEmergency Oxygen Unit
  • Flow Rate6 or 12 Lpm
  • Capacity250L
  • Oxygen Supply40 min. @ 6 Lpm
  • Cylinder MaterialAluminum
  • Length7"
  • Width4"
  • Height14"
  • CylinderRefillable
  • Number of Settings2
  • Weight6 lb.
  • FeaturesConstant Reading Gauge through Bag Window, Knurled-Knob On/Off, CPR/O2 Mask with One-Way Valve for Adult or Child
  • StandardsFDA, DOT, CGA
  • IncludesRegulator, Mask, Hose, Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about ajaj is loaded.
Additional information about ajaj could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Regulator has 2 settings 6&12 LPM-"NORM"&"HIGH"
250 Liter Aluminum "C" Cylinder
• 40 Minute Supply @ 6 Liters Per Minute
• 20 Minute Supply @ 12 Liters Per Minute

Thank you for using Grainger Ask and Answer.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1