Skip Content

Firm and Flexible Split Tip Recycled PET Push Broom with Handle and Locking Nut, Block Size 24" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Firm and Flexible Split Tip Recycled PET Push Broom with Handle and Locking Nut, Block Size 24"

Price $28.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6APW0
  • Mfr. Model # 805
  • UNSPSC # 47131604
  • Catalog Page # 1660
  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for sweeping wood and tile. For use with threaded handles. Includes a 60" steel handle.

View More

Technical Specs

  • Item Push Broom with Handle and Locking Nut
  • Bristle Material Firm and Flexible Split Tip Recycled PET
  • Broom Type Medium Sweeping
  • Bristle Color Red/Black
  • Trim Length 3"
  • Overall Length 64"
  • Block Material Polypropylene
  • Block Size 24"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Rated 1.7 out of 5 by 3reviewers.
Rated 1 out of 5 by Have storage units and lent out brooms for renters to clean out; We purchased 4 of these brooms and all came back after just a few uses with broken handle ends (black plastic); if you catch the end on any item they will break. Have requested new ends from the company in metal... will see.... June 7, 2014
Rated 3 out of 5 by We have been using these for some time with good results. They perform well on smooth and semi-smooth surfaces. Oil is their downfall, as the broom clogs quickly when used on oily surfaces. Having used many types of brooms in our facility, this is a great choice for light to medium duty. January 14, 2014
Rated 1 out of 5 by I didn't even want to give this product one star...this is by far an inferior product constructed with cheap materials. Every one we purchased has broken with the first week or few days of use. We will no longer be purchasing this product or any product made by Libman July 8, 2013
  • 2016-05-04 T22:24:36.790-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_6APW0, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.