Skip Content

 
Push Broom w/Handle,Brace,Hardwood,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Push Broom


Item
Please Select
Bristle Material
Please Select
Broom Type
Please Select
Block Material
Please Select
Block Size
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Item
Bristle Material
Broom Type
Block Material
Block Size
Overall Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
824
Push Broom with Handle and Brace
Firm and Flexible Split Tip Recycled PET
Multi-Surface
Polypropylene
18"
64"

$38.45 / each

Push Broom w/Handle,Brace,Poly,Red/Black
Catalog Page #  1852 

Price $38.45 / each

Technical Specs

  • ItemPush Broom with Handle and Brace
  • Bristle MaterialFirm and Flexible Split Tip Recycled PET
  • Broom TypeMulti-Surface
  • Block MaterialPolypropylene
  • Block Size18"
  • Overall Length64"
827
Push Broom with Handle and Brace
Firm and Flexible Split Tip Recycled PET
Multi-Surface
Polypropylene
24"
68"

$52.85 / each

Push Broom w/Handle,Brace,Poly,Red/Black
Catalog Page #  1852 

Price $52.85 / each

Technical Specs

  • ItemPush Broom with Handle and Brace
  • Bristle MaterialFirm and Flexible Split Tip Recycled PET
  • Broom TypeMulti-Surface
  • Block MaterialPolypropylene
  • Block Size24"
  • Overall Length68"
850
Push Broom with Handle and Brace
Soft Split Tip Recycled PET
Smooth Surface
Hardwood
36"
64"

$54.45 / each

Push Broom w/Handle,Brace,Hardwood,Black
Catalog Page #  1852 

Price $54.45 / each

Technical Specs

  • ItemPush Broom with Handle and Brace
  • Bristle MaterialSoft Split Tip Recycled PET
  • Broom TypeSmooth Surface
  • Block MaterialHardwood
  • Block Size36"
  • Overall Length64"
847
Push Broom with Handle and Brace
Soft Split Tip Recycled PET
Smooth Surface
Polypropylene
24"
68"

$55.25 / each

Push Broom w/Handle,Brace,Poly,Black
Catalog Page #  1852 

Price $55.25 / each

Technical Specs

  • ItemPush Broom with Handle and Brace
  • Bristle MaterialSoft Split Tip Recycled PET
  • Broom TypeSmooth Surface
  • Block MaterialPolypropylene
  • Block Size24"
  • Overall Length68"
826
Push Broom with Handle and Brace
Stiff Split Tip Recycled PET
Rough Surface
Polypropylene
18"
65"

$39.80 / each

Push Broom w/Handle,Brace,Poly,Gray
Catalog Page #  1852 

Price $39.80 / each

Technical Specs

  • ItemPush Broom with Handle and Brace
  • Bristle MaterialStiff Split Tip Recycled PET
  • Broom TypeRough Surface
  • Block MaterialPolypropylene
  • Block Size18"
  • Overall Length65"
829
Push Broom with Handle and Brace
Stiff Split Tip Recycled PET
Rough Surface
Polypropylene
24"
68"

$56.35 / each

Push Broom w/Handle,Brace,Poly,Gray
Catalog Page #  1852 

Price $56.35 / each

Technical Specs

  • ItemPush Broom with Handle and Brace
  • Bristle MaterialStiff Split Tip Recycled PET
  • Broom TypeRough Surface
  • Block MaterialPolypropylene
  • Block Size24"
  • Overall Length68"
804
Push Broom with Handle and Locking Nut
Firm and Flexible Split Tip Recycled PET
Multi-Surface
Polypropylene
18"
64"

$31.00 / each

Push Broom w/Handle,Nut,Poly,Red/Black
Catalog Page #  1851 

Price $31.00 / each

Technical Specs

  • ItemPush Broom with Handle and Locking Nut
  • Bristle MaterialFirm and Flexible Split Tip Recycled PET
  • Broom TypeMulti-Surface
  • Block MaterialPolypropylene
  • Block Size18"
  • Overall Length64"
800
Push Broom with Handle and Locking Nut
Soft Split Tip Recycled PET
Smooth Surface
Polypropylene
18"
64"

$31.60 / each

Push Broom w/Handle,Nut,Poly,Black
Catalog Page #  1851 

Price $31.60 / each

Technical Specs

  • ItemPush Broom with Handle and Locking Nut
  • Bristle MaterialSoft Split Tip Recycled PET
  • Broom TypeSmooth Surface
  • Block MaterialPolypropylene
  • Block Size18"
  • Overall Length64"
878
Push Broom with Handle and Locking Nut
Stiff Split Tip Recycled PET
Rough Surface
Polypropylene
18"
65"

$33.05 / each

Push Broom w/Handle,Nut,Poly,Gray
Catalog Page #  1853 

Price $33.05 / each

Technical Specs

  • ItemPush Broom with Handle and Locking Nut
  • Bristle MaterialStiff Split Tip Recycled PET
  • Broom TypeRough Surface
  • Block MaterialPolypropylene
  • Block Size18"
  • Overall Length65"
879
Push Broom with Handle and Locking Nut
Stiff Split Tip Recycled PET
Rough Surface
Polypropylene
24"
65"

$60.15 / each

Push Broom w/Handle,Nut,Poly,Gray
Catalog Page #  NA

Price $60.15 / each

Technical Specs

  • ItemPush Broom with Handle and Locking Nut
  • Bristle MaterialStiff Split Tip Recycled PET
  • Broom TypeRough Surface
  • Block MaterialPolypropylene
  • Block Size24"
  • Overall Length65"