Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handle

LIBMAN

Technical Specs

  • Item:Handle 
  • Length:60" 
Material
Please Select
Color
Please Select
Product #MaterialColorAvailabilityPrice Qty
9E050HardwoodNatural

Typically in Stock

$9.16 / each

8ZD24SteelRed/Black

Typically in Stock

$11.51 / each

Adding More Products