Skip Content

10-1/2 x 3-1/4" Floor Scrub Brush with Handle and Scrapper Edge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

10-1/2 x 3-1/4" Floor Scrub Brush with Handle and Scrapper Edge

Price $15.26 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9FRA9
  • Mfr. Model # 547
  • UNSPSC # 47131605
  • Catalog Page # 1664
  • Shipping Weight 1.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For heavy-duty scrubbing. Will not absorb odors or water. For general cleaning in either wet or dry applications. Use with tapered tip or threaded handle, sold separately.

View More

Technical Specs

  • Item Floor Scrub Brush with Handle and Scrapper Edge
  • Block Size 10-1/2 x 3-1/4"
  • Trim Length 2-1/4"
  • Bristle Color Red
  • Fill Material Polymer Fiber
  • Brush Length 10-1/2"
  • Handle Length 48"
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can i get this in Yellow or White
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about JKLA32 is loaded.
Additional information about JKLA32 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: you can use 1vah9 handle.

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Is one edge of the brush a scraper?

Field of Industry:: kennel
Product used for:: cleaning plastic troughs
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about dogpatch is loaded.
Additional information about dogpatch could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
All the information provided states that this is just a brush, no scrapper.
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:09:18.948-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9FRA9, prod, sort_default
1 of 1
  • 2016-02-06 T20:09:18.950-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9FRA9, prod, sort_default
1 of 1