Skip Content

 
Broom close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Broom


Technical Specs

  • ItemPush Broom with Handle and Locking Nut 
  • Block MaterialPolypropylene 
  • Block Size24" 
  • Overall Length64" 
Bristle Material
Please Select
Broom Type
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Bristle Material
Broom Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
805
Firm and Flexible Split Tip Recycled PET
Multi-Surface

$26.65 / each

Push Broom w/Handle,Nut,Poly,Red/Black
Catalog Page #  1851 

Price $26.65 / each

Technical Specs

  • ItemPush Broom with Handle and Locking Nut
  • Bristle MaterialFirm and Flexible Split Tip Recycled PET
  • Broom TypeMulti-Surface
  • Block MaterialPolypropylene
  • Block Size24"
  • Overall Length64"
801
Soft Split Tip Recycled PET
Smooth Surface

$27.90 / each

Push Broom w/Handle,Nut,Poly,Black
Catalog Page #  1851 

Price $27.90 / each

Technical Specs

  • ItemPush Broom with Handle and Locking Nut
  • Bristle MaterialSoft Split Tip Recycled PET
  • Broom TypeSmooth Surface
  • Block MaterialPolypropylene
  • Block Size24"
  • Overall Length64"