Skip Content

 
Push Broom w/Handle,Brace,Poly,Red/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Assembled Push Broom

LIBMAN


Technical Specs

  • ItemPush Broom with Handle and Brace 
  • Block MaterialPolypropylene 
  • Block Size24" 
Bristle Material
Please Select
Broom Type
Please Select
Overall Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Bristle Material
Broom Type
Overall Length
Availability
Price
Qty
823
Firm and Flexible Split Tip Recycled PET
Multi-Surface
64"

$45.35 / each

Push Broom w/Handle,Brace,Poly,Red/Black
Catalog Page #  1822 

Price: $45.35 / each

Technical Specs

  • ItemPush Broom with Handle and Brace
  • Bristle MaterialFirm and Flexible Split Tip Recycled PET
  • Broom TypeMulti-Surface
  • Block MaterialPolypropylene
  • Block Size24"
  • Overall Length64"
825
Stiff Split Tip Recycled PET
Rough Surface
65"

$50.05 / each

Push Broom w/Handle,Brace,Poly,Gray
Catalog Page #  1822 

Price: $50.05 / each

Technical Specs

  • ItemPush Broom with Handle and Brace
  • Bristle MaterialStiff Split Tip Recycled PET
  • Broom TypeRough Surface
  • Block MaterialPolypropylene
  • Block Size24"
  • Overall Length65"