Skip Content

Wall Mount Hose Hanger,Steel,6 In. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wall Mount Hose Hanger, Steel, 6 In. Dia.

Price $21.07 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LRL1
  • Mfr. Model # 2LRL1
  • UNSPSC # 40142121
  • Catalog Page # 1279
  • Shipping Weight 3.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wall-mount hose hanger features rugged polymer construction with slotted fastening to ease installation and removal.

View More

Technical Specs

  • Item Wall Mount Hose Hanger
  • Construction Steel
  • Reel Dia. 6"
  • Reel Width 9-3/4"
  • Hose Cap. 1/2-In. I.D. 150 ft.
  • Hose Cap. 5/8-In. I.D. 125 ft.
  • Hose Cap. 3/4-In. I.D. 100 ft.
  • Number of Wheels 0
  • Features Heavy Duty and Plastic Coating
  • Includes Instructions
  • Color Caramel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am using this product for cable management and need to know the weight capacity of the product.
1 year ago
by
Read all my Q&A
 
Please wait while more information about colum2006 is loaded.
Additional information about colum2006 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Liberty Wall Hose Hanger # 2LRL1 holds 125’ of house which is about 15 lbs, but has no information as to what the weight capacity that it can hold.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:04:18.480-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LRL1, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:18.482-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LRL1, prod, sort_default
1 of 1