Skip Content

Wall Mount Hose Hanger,Steel,5-3/5 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wall Mount Hose Hanger, Steel, 5-3/5 In.

Price $13.96 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LRK7
  • Mfr. Model # 2LRK7
  • UNSPSC # 40142121
  • Catalog Page # 1432
  • Shipping Weight 0.96 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWall Mount Hose Hanger
  • ConstructionSteel
  • Reel Dia.5-3/5"
  • Reel Width9-1/4"
  • Hose Cap. 1/2-In. I.D.100 ft.
  • Hose Cap. 5/8-In. I.D.75 ft.
  • Hose Cap. 3/4-In. I.D.50 ft.
  • Number of Wheels0
  • FeaturesStandard Duty and Plastic Coating
  • IncludesInstructions
  • ColorCaramel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This standard-duty, wall mount hose hanger is crafted from 19-ga. Steel with plastic coating.

Alternate Products

Alternate Search Terms


Rated 1.5 out of 5 by 2reviewers.
Rated 1 out of 5 by Its ok for light weight hoses and such but if you have heavy duty hose...get something else...It is not bent at a 90 degree angle for proper wall mounting...luckily we could bend the ones we bought and used them for light weight applications. April 27, 2015
Rated 2 out of 5 by Decent price and construction, but the description doesn't tell you that the mounting channel is not 90 degrees with the hose hanging surface. You would have to bend it to mount to a vertical wall. I'm trying to figure out why it is manufactured like this, and what application it could be used for. I think I need to return it. January 23, 2014
  • 2015-05-23T19:45:37.670-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2LRK7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.