Skip Content

Toilet Tank,For ASCENTII-EW and RW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Toilet Tank, For ASCENTII-EW and RW

Price $175.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 10V111
  • Mfr. Model # AscentII-TW
  • UNSPSC # 30181505
  • Catalog Page # N/A
  • Shipping Weight 34.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Tank
  • Flushing Method Gravity Fed
  • Gallons per Flush 1.28
  • With Liner/Without Liner With Liner
  • Material Vitreous China
  • Color White
  • Height 15"
  • Width 18-1/4"
  • Depth 10"
  • Collection AscentII-TW
  • Flush Handle Left Hand Trip Lever
  • Tank Connection Standard
  • Flush Valve Type Flapper
  • For Use With Mfr. Model Number ASCENTII-EW & ASCENTII-RW
  • Features Insulated Tank Eliminates Sweating in Extreme Climates
  • Standards CSAc, us,UPC, Watersense
  • Manufacturers Warranty Length 3 yr.
  • Includes Coupling Componenets, Tank Cover
  • Green Certification or Other Recognition WaterSense Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.