Skip Content

 
LIBERTY Submersible Sump Pumps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIBERTY Submersible Sump Pumps

Technical Specs

  • Item Submersible Sump Pump 
  • Base Material Polypropylene 
  • Housing Aluminum 
  • Impeller Material Polypropylene 
  • Shaft Seal Buna N, Stainless Steel 
  • Voltage 115 
  • Dia. 9-5/8" 
  • Cord Length 10 ft. 
  • Discharge NPT 1-1/2" 
  • Max. Dia. Solids 3/8" 
HP
Please Select
Switch Type
Please Select
Amps
Please Select
Height
Please Select
Max. Head
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
HP
Switch Type
Amps
Height
Max. Head
Price
Qty
Please use Qty box to add item(s) to cart.
457
1/2
Vertical
7.5
12-1/2"
34 ft.

$313.75 / each

Enter location to check availability
Catalog Page #  NA

Price $313.75 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/2
  • Switch Type Vertical
  • Base Material Polypropylene
  • Housing Aluminum
  • Impeller Material Polypropylene
  • Shaft Seal Buna N, Stainless Steel
  • Voltage 115
  • Amps 7.5
  • Height 12-1/2"
  • Dia. 9-5/8"
  • Cord Length 10 ft.
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 3/8"
  • Max. Head 34 ft.
230
1/3
None
5.2
10-1/2"
21 ft.

$240.75 / each

Enter location to check availability
Catalog Page #  NA

Price $240.75 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/3
  • Switch Type None
  • Base Material Polypropylene
  • Housing Aluminum
  • Impeller Material Polypropylene
  • Shaft Seal Buna N, Stainless Steel
  • Voltage 115
  • Amps 5.2
  • Height 10-1/2"
  • Dia. 9-5/8"
  • Cord Length 10 ft.
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 3/8"
  • Max. Head 21 ft.
237
1/3
Vertical
5.2
10-1/2"
21 ft.

$200.75 / each

Enter location to check availability
Catalog Page #  NA

Price $200.75 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/3
  • Switch Type Vertical
  • Base Material Polypropylene
  • Housing Aluminum
  • Impeller Material Polypropylene
  • Shaft Seal Buna N, Stainless Steel
  • Voltage 115
  • Amps 5.2
  • Height 10-1/2"
  • Dia. 9-5/8"
  • Cord Length 10 ft.
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 3/8"
  • Max. Head 21 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More