Skip Content

Sump Pump,4/10HP,1-1/2" NPT,18ft Max,CI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sump Pump, 4/10HP, 1-1/2" NPT, 18ft Max, CI

Price $708.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YE81
  • Mfr. Model # HT41A
  • UNSPSC # 40151512
  • Catalog Page # 3681
  • Shipping Weight 35.7 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSubmersible Sump Pump
  • HP4/10
  • Switch TypeTether
  • Cord Length10 ft.
  • Voltage115
  • Amps12
  • Dia.9-13/16"
  • Discharge NPT1-1/2"
  • Height9-5/8"
  • Max. Head20 ft.
  • Max. Dia. Solids3/4"
  • GPM of Water @ 5 Ft. of Head69
  • GPM of Water @ 10 Ft. of Head50
  • GPM of Water @ 15 Ft. of Head32
  • Max. Temp.200 Degrees F
  • Off Point6.4"
  • On Point13-1/2"
  • Base Material303 Stainless Steel
  • HousingCast Iron
  • Top MaterialCast Iron
  • Impeller MaterialEngineered Polymer
  • RPM1725
  • Thermal ProtectionYes
  • Shaft SealCarbon/Ceramic, Buna N, Stainless Steel
  • Mechanical SealCRB/CMC, Buna N, SS
  • Motor TypeShaded Pole
  • Shaft Material416 Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Designed for use in extreme operating conditions where hot liquids need to be pumped out. Use in boiler blow-down pits, plant washdown sump pits, public utility underground transformer vaults, and industrial cleaning sump pits. Heavy-duty motors with dual ball bearings and automatic thermal protection help ensure top performance and durability. Includes a quick-disconnect power cord and piggyback-style switch.
Notes: Basin material must be designed for the elevated temperatures anticipated.
Continuous duty based on motor NEMA standards.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.