Skip Content

Toilet Bowl,Round,For ASCENTII-ESW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Toilet Bowl, Round, For ASCENTII-ESW

Price $199.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10V112
  • Mfr. Model # AscentII-RW
  • UNSPSC # 30181505
  • Catalog Page # N/A
  • Shipping Weight 45.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemToilet Bowl
  • Mounting StyleFloor with Back Outlet
  • Bowl ShapeRound
  • Gallons per Flush1.28
  • Bowl Height16-1/2"
  • Bowl Width14-1/2"
  • Bowl Depth25-1/2"
  • CollectionASCENTII
  • For Use With Mfr. Model NumberASCENTII-RSW
  • Rim Height17-3/8"
  • MaterialVitreous China
  • ColorWhite
  • StandardsCSAc,us, UPC, EPA Watersense, ADA Comfort Height
  • Manufacturers Warranty Length2 yr.
  • IncludesToilet Seat
  • Green Certification or Other RecognitionWaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does that include a tank for #10v107

2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Mike6527150 is loaded.
Additional information about Mike6527150 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer this includes the White Round Bowl Rear Discharge Toilet With Seat, Macerator, Auxiliary Inlet Connectors. If you need further assistance, please contact us at 800-323-0620.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:54:09.326-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10V112, prod, sort_default
1 of 1
  • 2015-04-26T19:54:09.329-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10V112, prod, sort_default
1 of 1