Skip Content

Sheet Stck,24 In. W,48 In. L,0.236 In. T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sheet Stck, 24 In. W, 48 In. L, 0.236 In. T

Price $121.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GYA5
  • Mfr. Model # GRA2010100031
  • UNSPSC # 13111210
  • Catalog Page # 3027
  • Shipping Weight 12.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSheet Stock
  • MaterialPolycarbonate
  • Material TypeGrade XL10
  • ColorClear
  • Width24"
  • Length48"
  • Thickness0.236"
  • Thickness Tolerance+/-0.020"
  • Width Tolerance+/-0.250"
  • Length Tolerance+/-0.250"
  • Operating Temp. Range-211 Degrees to 180 Degrees F
  • Tensile Strength9000 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hello,
I am an artist that do several art fairs a year and am looking to get some more lighter material than glass for my cases.
Which one is more scratch resistant: Lexan or Acrylic?
Currently use glass in a system called Abstracta to display jewelry in art fairs. Need to switch to a lighter material.
Some pieces are used in horizontal position like shelves, some vertically to encase the display.
Do you cut to size? The sizes are:
22 13/16 x 17 5/8 inches
22 13/16 x 15
17 9/16 x 15
Need 6 of each size, 1/4 '' thick.
The shelves do not support much weight and do not need to be highly impact resistant but need not to scratch easily.
Also what are the edge finishing alternatives and their cost. How long and how much to ship to Austin TX?
Please advise and send me a quote,
Thanks,
Martha
Field of Industry:: Artist/ art fairs
Product used for:: jewelry display
3 years ago
by
Autin Tx
Read all my Q&A
 
Please wait while more information about JDcases is loaded.
Additional information about JDcases could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Lexan is better as far as scratch and breaking not as brittle as acrylic. We do not do any cutting sorry.

Thank you for using Grainger Ask and Answer
Disclaimer
The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 45 to 54
3 years ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:24:04.827-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GYA5, prod, sort_default
1 of 1
  • 2015-05-26T20:24:04.829-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GYA5, prod, sort_default
1 of 1