Skip Content

Sheet Stck,48 In. W,48 In. L,0.236 In. T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sheet Stck, 48 In. W, 48 In. L, 0.236 In. T

Price $186.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ETT2
  • Mfr. Model # GRA0112001090
  • UNSPSC # 13111208
  • Catalog Page # 3027
  • Shipping Weight 23.54 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSheet Stock
  • MaterialPolycarbonate
  • Material TypeGeneral Purpose
  • ColorClear
  • Width48"
  • Length48"
  • Thickness0.236"
  • Thickness Tolerance+/-.0195"
  • Width Tolerance+0.060"/-0.000"
  • Length Tolerance+0.060"/-0.000"
  • Operating Temp. Range-211 Degrees to 180 Degrees F
  • Tensile Strength9000 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

Is this UV transmitting or UV resistant?

2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about nb300994 is loaded.
Additional information about nb300994 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Grainger part number 1ETT2 will not be U.V. resistant; it will fade and yellow with time. Grainger part number 3GYA7 is the same size sheet of polycarbonate; with a proprietary UV-resistant surface treatment on one side that protects it from weathering.

Thank you for using Grainger Ask and Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
This product is flammable and will dull in sunlight.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Product is flammable and will dull in sunlight
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:11:44.250-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ETT2, prod, sort_default
1 of 1
  • 2015-05-24T20:11:44.253-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ETT2, prod, sort_default
1 of 1