Skip Content

Rack System, 900 lb. Load Capacity, Total Number of Bins 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rack System, 900 lb. Load Capacity, Total Number of Bins 12

Price $840.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3CLW9
  • Mfr. Model # HR1615 w/ 12 pc SH1811-7
  • UNSPSC # 24102002
  • Catalog Page # N/A
  • Shipping Weight 79.883 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rack System
  • Overall Depth 19-3/8"
  • Overall Width 27"
  • Overall Height 57"
  • Bin Type Stack and Nest Container
  • Bin Depth 18"
  • Bin Width 11-7/16"
  • Bin Height 7-5/8"
  • Shelf Depth 19-3/8"
  • Shelf Width 12-7/16"
  • Number of Shelves 12
  • Total Number of Bins 12
  • Load Capacity 900 lb.
  • Capacity per Shelf 75 lb.
  • Color Gray
  • Bin Color Gray
  • Finish Baked Enamel
  • Material Steel
  • For Use With Mfr. No. SH1811-7 Grey, SH1811-7 Green, SH1811-7 Red
  • Includes (12) Gray Stack-N-Nest Hopper Bins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Fiberglass Stacking and Nesting Hopper Bins and Rack Systems
Rack Systems
• 14-ga. steel construction Gray, baked enamel finish 75-lb. capacity per opening Ship unassembled
2-column wide racks come complete with gray Plexton® bins in either hopper or nesting style. All-steel ledges allow bins to easily slide in and out for full access to contents. All racks are 19-1/3"D.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.