Skip Content

Stack and Nest Bin,15-1/4 In. L,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stack and Nest Bin, 15-1/4 In. L, Blue

Price $19.23 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10E135
  • Mfr. Model # NPL252 Blue
  • UNSPSC # 24112003
  • Catalog Page # 2032
  • Shipping Weight 3.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStack and Nest Container
  • Outside Length15-1/4"
  • Outside Width20-1/4"
  • Outside Height12-1/2"
  • Inside Length15-1/4"
  • Inside Width20-1/4"
  • Inside Height12"
  • Volume Capacity1.60 cu. ft.
  • Load Capacity12 gal.
  • ColorBlue
  • MaterialHigh Density Polyethylene
  • FinishSmooth
  • Green Certification or Other RecognitionRoHS Compliant
  • Green Environmental AttributeProduct Facilitates Recycling Programs
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

does product cat# 10E135 have a lid

6 months ago
by
Read all my Q&A
 
Please wait while more information about FBU2HQ is loaded.
Additional information about FBU2HQ could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per Supplier these are stackable bins, no lids are available.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:40:33.985-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10E135, prod, sort_default
1 of 1
  • 2015-08-03T19:40:33.987-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10E135, prod, sort_default
1 of 1