Skip Content

 
Divider Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Divider Box


Technical Specs

  • ItemDivider Box 
Outside Length
Please Select
Outside Width
Please Select
Outside Height
Please Select
Volume Capacity
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
13 Products
Compare /
Item #
Mfr.
Model #
Outside Length
Outside Width
Outside Height
Volume Capacity
Color
Price
Qty
Please use Qty box to add item(s) to cart.
DC1035 Grey
10-3/4"
8-1/4"
3-1/2"
0.11 cu. ft.
Gray

$6.44 / each

Enter location to check availability
Divider Box,10-3/4x8-1/4x3-1/2 In,Gray
Catalog Page #  NA

Clearance Price $6.44 / each

Price $7.16 / each

Technical Specs

  • ItemDivider Box
  • Outside Length10-3/4"
  • Outside Width8-1/4"
  • Outside Height3-1/2"
  • Volume Capacity0.11 cu. ft.
  • ColorGray
DC2025 Red
16-1/2"
11"
2-1/2"
0.16 cu. ft.
Red

$7.94 / each

Enter location to check availability
Divider Box,16-1/2 x 11 x 2-1/2 In,Red
Catalog Page #  NA

Clearance Price $7.94 / each

Price $8.82 / each

Technical Specs

  • ItemDivider Box
  • Outside Length16-1/2"
  • Outside Width11"
  • Outside Height2-1/2"
  • Volume Capacity0.16 cu. ft.
  • ColorRed
NDC2050 Dk Blue
16-1/2"
11"
5"
0.36 cu. ft.
Dark Blue

$7.11 / each

Enter location to check availability
Divider Box,16-1/2 x 11 x 5 In,Dark Blue
Catalog Page #  NA

Clearance Price $7.11 / each

Price $11.15 / each

Technical Specs

  • ItemDivider Box
  • Outside Length16-1/2"
  • Outside Width11"
  • Outside Height5"
  • Volume Capacity0.36 cu. ft.
  • ColorDark Blue
NDC2050 GRAY.
16-1/2"
11"
5"
0.36 cu. ft.
Gray

$10.04 / each

Enter location to check availability
Divider Box,16-1/2 x 11 x 5 In,Gray
Catalog Page #  NA

Clearance Price $10.04 / each

Price $11.15 / each

Technical Specs

  • ItemDivider Box
  • Outside Length16-1/2"
  • Outside Width11"
  • Outside Height5"
  • Volume Capacity0.36 cu. ft.
  • ColorGray
NDC2050 RED
16-1/2"
11"
5"
0.36 cu. ft.
Red

$10.04 / each

Enter location to check availability
Divider Box,16-1/2 x 11 x 5 In,Red
Catalog Page #  NA

Clearance Price $10.04 / each

Price $11.15 / each

Technical Specs

  • ItemDivider Box
  • Outside Length16-1/2"
  • Outside Width11"
  • Outside Height5"
  • Volume Capacity0.36 cu. ft.
  • ColorRed
NDC2060 Dk Blue
16-1/2"
11"
6"
0.43 cu. ft.
Dark Blue

$21.34 / each

Enter location to check availability
Divider Box,16-1/2 x 11 x 6 In,Dark Blue
Catalog Page #  NA

Clearance Price $21.34 / each

Price $23.71 / each

Technical Specs

  • ItemDivider Box
  • Outside Length16-1/2"
  • Outside Width11"
  • Outside Height6"
  • Volume Capacity0.43 cu. ft.
  • ColorDark Blue
DC2070 GRAY.
16-1/2"
11"
7"
0.51 cu. ft.
Gray

$12.97 / each

Enter location to check availability
Divider Box,16-1/2 x 11 x 7 In,Gray
Catalog Page #  NA

Clearance Price $12.97 / each

Price $14.41 / each

Technical Specs

  • ItemDivider Box
  • Outside Length16-1/2"
  • Outside Width11"
  • Outside Height7"
  • Volume Capacity0.51 cu. ft.
  • ColorGray
DC2070 BLUE.
16-1/2"
11"
7"
0.51 cu. ft.
Light Blue

$9.11 / each

Enter location to check availability
Divider Box,16-1/2 x 11 x 7 In,Lt Blue
Catalog Page #  NA

Clearance Price $9.11 / each

Price $14.41 / each

Technical Specs

  • ItemDivider Box
  • Outside Length16-1/2"
  • Outside Width11"
  • Outside Height7"
  • Volume Capacity0.51 cu. ft.
  • ColorLight Blue
NDC2080 GRAY
16-1/2"
11"
8"
0.59 cu. ft.
Gray

$13.59 / each

Enter location to check availability
Divider Box,16-1/2 x 11 x 8 In,Gray
Catalog Page #  NA

Clearance Price $13.59 / each

Price $15.10 / each

Technical Specs

  • ItemDivider Box
  • Outside Length16-1/2"
  • Outside Width11"
  • Outside Height8"
  • Volume Capacity0.59 cu. ft.
  • ColorGray
NDC3120 GRAY
22-7/16"
17-7/16"
12"
2 cu. ft.
Gray

$28.08 / each

Enter location to check availability
Divider Box,22-7/16x17-7/16x12 In,Gray
Catalog Page #  NA

Clearance Price $28.08 / each

Price $31.20 / each

Technical Specs

  • ItemDivider Box
  • Outside Length22-7/16"
  • Outside Width17-7/16"
  • Outside Height12"
  • Volume Capacity2 cu. ft.
  • ColorGray
NDC3060 GRAY.
22-7/16"
17-7/16"
6"
0.97 cu. ft.
Gray

$17.72 / each

Enter location to check availability
Divider Box,22-7/16 x 17-7/16 x 6In,Gray
Catalog Page #  NA

Clearance Price $17.72 / each

Price $19.69 / each

Technical Specs

  • ItemDivider Box
  • Outside Length22-7/16"
  • Outside Width17-7/16"
  • Outside Height6"
  • Volume Capacity0.97 cu. ft.
  • ColorGray
NDC3080 GRAY
22-7/16"
17-7/16"
8"
1.32 cu. ft.
Gray

$21.18 / each

Enter location to check availability
Divider Box,22-7/16 x 17-7/16 x 8In,Gray
Catalog Page #  NA

Clearance Price $21.18 / each

Price $23.53 / each

Technical Specs

  • ItemDivider Box
  • Outside Length22-7/16"
  • Outside Width17-7/16"
  • Outside Height8"
  • Volume Capacity1.32 cu. ft.
  • ColorGray
NDC3080 BLUE
22-7/16"
17-7/16"
8"
1.32 cu. ft.
Light Blue

$21.18 / each

Enter location to check availability
Divider Box,22-7/16 x 8 In,Light Blue
Catalog Page #  NA

Clearance Price $21.18 / each

Price $23.53 / each

Technical Specs

  • ItemDivider Box
  • Outside Length22-7/16"
  • Outside Width17-7/16"
  • Outside Height8"
  • Volume Capacity1.32 cu. ft.
  • ColorLight Blue
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More