Skip Content

Divider Box,16-1/2x11x3-1/2In,Light Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Divider Box, 16-1/2x11x3-1/2In, Light Blue

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 10E111
  • Mfr. Model # NDC2035 Blue
  • UNSPSC # 24112406
  • Catalog Page # N/A
  • Catalog Group # D5448
  • Shipping Weight 1.07 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Divider Box
  • Outside Length 16-1/2"
  • Outside Width 11"
  • Outside Height 3-1/2"
  • Inside Length 14-3/4"
  • Inside Width 9-1/4"
  • Inside Height 3-1/2"
  • Volume Capacity 0.24 cu. ft.
  • Load Capacity 40 lb.
  • Material High Density Polyethylene
  • Color Light Blue
  • Finish Smooth (Ribbed)
  • Divider Color Gray
  • Use Divider No. Mfr. No. DH2000, DV1035
  • Use Lid Number Mfr. No. CDC2040, CLDC2020, CNDC2020
  • No. of Divider Slots Long 7
  • No. of Divider Slots Short 11
  • Green Environmental Attribute Product Facilitates Recycling Programs
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.