Skip Content

Wireless Plug-In On/Off Module, 6A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Wireless Plug-In On/Off Module, 6A

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 6PFX6
  • Mfr. Model # WSG0S-S1T
  • UNSPSC # 46171608
  • Catalog Page # N/A
  • Shipping Weight 0.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wireless Plug-In On/Off Module, 6A
  • For Use With Leviton Sensors & Wireless Switches
  • Voltage 120VAC
  • Watts @ 120V 500
  • Color Ivory
  • Communication Method RF, 315 MHz Band
  • Standards ETL & FCC Certified
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


Wireless Occupancy Sensors
• Ceiling sensors have 360° viewing angle Time delay: manual Wall switch receivers are 1-pole, 120/277V, 10A
Retrofit solution provides manual or sensor-controlled lighting in place of an existing wall switch. Switch is replaced by a wall switch/receiver that responds to signals from 1 or more stick-on ceiling-mount passive infrared sensors. No further wiring is required. Sensors are equipped with solar cells for manual On/Auto-Off without external power. Continuous uninterrupted Auto-On/Auto-Off requires 3 AAA batteries (sold separately). Optional wireless remote switches provide supplemental control and 3-way switching. They are self-powered using kinetic energy to recharge when the button is pushed.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.