Skip Content

Wall Switch/Receptacle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wall Switch/Receptacle

Price $13.21 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5A062
  • Mfr. Model # 5225-I
  • NSN # 5999-00-325-4225
  • UNSPSC # 39121507
  • Catalog Page # 609
  • Shipping Weight 0.2 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCombination Device
  • TypeToggle
  • NEMA Configuration5-15R
  • Amps15
  • Voltage120
  • HP1/2
  • Description/Special FeaturesSwitch/Receptacle
  • ColorIvory
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need an ivory 15A switch/receptacle (like item # 5A062), but I need it <not> to be tamper-resistant. The picture of this item on your site doesn't look TR, but can I confirm that?

And since I haven't shopped with you before, please allow me to ask: can I come into the Bloomington, MN store and purchase one of these with a credit card? Do I need cash?

Finally, your site said that you expect a delivery of these tomorrow (Tuesday 3/31). Do you know if this switch will be in stock later in the day?

Thanks for your help.
2 weeks, 4 days ago
by
Read all my Q&A
 
Please wait while more information about TomNedwek is loaded.
Additional information about TomNedwek could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Item 5A062 does not have a tamper resistant receptacle.
If you need availability or purchasing information, please contact our customer service at 1 (800) 472-4643.

Thank you for using Grainger Ask & Answer.
2 weeks ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need to know how to wire this part so the light works along with the plug. I cant seem to figure it out. need help!!! does anyone know of a cite that i can get the picture of the correct way to wire it? can anyone help with any advice?
2 years, 6 months ago
by
Anonymous
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
One side of that combination switch is common to both the outlet and the switch. Your hot wire goes to that terminal. The other side has terminals that are further apart. The terminal by the receptacle will get your neutral, the terminal by the switch will get the wire that goes to the switched load.

Thank you for using Grainger Ask & Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T19:36:58.905-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5A062, prod, sort_default
1 of 1
  • 2015-04-17T19:36:58.908-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5A062, prod, sort_default
1 of 1